WOODHEAD 1300850359 92631 Cordset, Heavy Duty Cable Reel, 16/3 Size, SOW, 35.05m, With Flying Leads

Item: CH2UKB Model: 1300850359Cross Ref: 92631
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemCordset
Cable Entry TypeNPT
Cable MovementRatchet Lock
Cable Type16/3 SOW
CoatingPowder Coated
Cord Length35.05m
Current - Max. Per Contact11A
Depth22 3/4"
Drum LockRatchet
Duty CycleHeavier Duty
Enclosure RatingNEMA 3R
GfciNo
Guide ArmOption Available
Height23.38"
Housing MaterialSteel
Max. Voltage600V
Mounting StyleRigid
Number Of Conductors3
Primary Cord Size1"
Product FamilyReels - Woodhead
Retraction Weight3.2 Kg
Series130085 Series
TypeCable Reel
Width22 3/4"
Wire Size16 AWG

Shipping Info:

Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WOODHEAD 1300850359 92631 Cordset, Heavy Duty Cable Reel, 16/3 Size, SOW, 35.05m, With Flying Leads