WOODHEAD 1300840131 92532N Heavy Duty Cable Reel, 14/3 SOW, 21.34m Cord Length with Flying Leads

Item: CH3EFV Model: 1300840131Cross Ref: 92532N
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable Reel
Cable Entry TypeNPT
Cable Length70 ft.
Cable MovementRatchet Lock
CoatingPowder Coated
Cord Type14/3 SOW
Current - Maximum Per Contact15A
Depth19"
Drum LockRatchet
Duty RatingHeavier Duty
Enclosure RatingNEMA 3
GfciNo
Guide Arm4 Position
Height20 1/2"
Housing MaterialSteel
Max. Voltage600V
MountingRigid
Number Of Conductors3
Primary Cord Size1"
Product FamilyReels - Woodhead
Retraction Weight1.8 Kg
Series130084 Series
TypeCable Reel
Width16.67"

Shipping Info:

Country of OriginUS

Product Details:

    • POW-R-MITE

Product Variants

ProductModelCable LengthProduct FamilyMountingHeightDepthDuty RatingTypePrice
WOODHEAD 1300840151 Heavy Duty Cable Reel, 14/8 SOW, 18.29m Cord Length with Flying Leads | CG9XDT 92582N 130084015160 ft.Reels - WoodheadRigid20 1/2"19"Heavier DutyCable Reel-
RFQ
WOODHEAD 1300840150 Heavy Duty Cable Reel, 16/8 SOW, 21.34m Cord Length with Flying Leads | CG9XDV 92581N 130084015070 ft.Reels - WoodheadRigid20 1/2"19"Heavier DutyCable Reel-
RFQ
WOODHEAD 1300840149 Heavy Duty Cable Reel, 10/6 SOW, 15.24m Cord Length with Flying Leads | CG9XDX 92564N 130084014950 ft.Reels - WoodheadRigid20 1/2"19"Heavier DutyCable Reel-
RFQ
WOODHEAD 1300840148 Heavy Duty Cable Reel, 14/6 SOW, 21.34m Cord Length with Flying Leads | CG9XDZ 92562BN 130084014870 ft.Reels - WoodheadRigid20 1/2"19"Heavier DutyCable Reel-
RFQ
WOODHEAD 1300840147 Heavy Duty Cable Reel, 14/6 SOW, 15.24m Cord Length with Flying Leads | CG9XEB 92562AN 130084014750 ft.Reels - WoodheadRigid20 1/2"19"Heavier DutyCable Reel-
RFQ
WOODHEAD 1300840146 Heavy Duty Cable Reel, 16/6 SOW, 21.34m Cord Length with Flying Leads | CG9XED 92561N 130084014670 ft.Reels - WoodheadRigid20 1/2"19"Heavier DutyCable Reel-
RFQ
WOODHEAD 1300840145 Heavy Duty Cable Reel, 6/4 Type W, 6.10m Cord Length with Flying Leads | CG9XEF 92546N 130084014520 ft.Reels - WoodheadRigid20 1/2"19"Heavier DutyCable Reel-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WOODHEAD 1300840131 92532N Heavy Duty Cable Reel, 14/3 SOW, 21.34m Cord Length with Flying Leads