WOODHEAD 1300830291 ERA4940 Welding Reel, 2/0 Welding Cable, 12.19m Cable Length

Item: CH2BZL Model: 1300830291Cross Ref: ERA4940
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable Reel
Cable Length40 ft.
Depth13 1/2"
Height15 8/25"
Housing MaterialCast Aluminum
Number Of Conductors1
Width1"
Wire Size2 AWG

Shipping Info:

Country of OriginUS

Product Details:

    • Aero-Motive

Product Variants

ProductModelCable LengthHeightNumber Of ReceptaclesProduct FamilyMountingDepthDuty RatingTypePrice
WOODHEAD 1300830076 Cable Reel Kit | CH2BYT H05040007 1300830076---------
RFQ
WOODHEAD 1300830289 Welding Reel, 2 AWG Welding Cable, 15.24m Cable Length | CH2BZN ERA4250 130083028950 ft.15 8/25"---13 1/2"---
RFQ
WOODHEAD 1300830288 Welding Reel, 1 AWG Welding Cable, 15.24m Cable Length | CH2BZP ERA4150 130083028850 ft.15 8/25"---13 1/2"---
RFQ
WOODHEAD 1300830287 Welding Reel, 1/0 Welding Cable, 12.19m Cable Length | CH2BZR ERA4040 130083028740 ft.15 8/25"---13 1/2"---
RFQ
WOODHEAD 1300830286 Welding Reel, No Cable | CH2BZU ERA4000 1300830286-15 8/25"---13 1/2"---
RFQ
WOODHEAD 1300830858 Cable Reel, With Fastener | CH2DFQ V310346000 1300830858---------
RFQ
WOODHEAD 1300830842 Cable Reel, With Copper Brush | CH2DFT V310339000 1300830842---------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WOODHEAD 1300830291 ERA4940 Welding Reel, 2/0 Welding Cable, 12.19m Cable Length