WOODHEAD 1300830229 92401 Cordset, Industrial Duty Cable Reel, 16/10 Size, SOW, 9.14m

Item: CH2UKG Model: 1300830229Cross Ref: 92401
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemCordset
Cable Entry TypeNPT
Cable MovementRatchet Lock
Cable Type16/10 SOW
CoatingPowder Coated
Cord Length9.14m
Current - Max. Per Contact5A
Depth13 1/2"
Drum LockRatchet
Duty CycleIndustrial Duty
GfciNo
Guide Arm5° Increments Over 270° Arc
Height14 1/2"
Housing MaterialCast Aluminum
Max. Voltage600V
Mounting StyleRigid
Number Of Conductors10
Primary Cord Size1"
Product FamilyReels - Woodhead
Retraction Weight1.8 Kg
Series130083 Series
TypeCable Reel
Width12.93"
Wire Size16 AWG

Shipping Info:

Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WOODHEAD 1300830229 92401 Cordset, Industrial Duty Cable Reel, 16/10 Size, SOW, 9.14m