WOODHEAD 1300830222 9206 Cordset, Industrial Duty Cable Reel, 16/6 Size, SOW, 13.72m

Item: CH2UKK Model: 1300830222Cross Ref: 9206
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemCordset
Cable Entry TypeNPT
Cable MovementRatchet Lock
Cable Type16/6 SOW
CoatingPowder Coated
Cord Length13.72m
Current - Max. Per Contact7A
Depth13 1/2"
Drum LockRatchet
Duty CycleIndustrial Duty
GfciNo
Guide Arm5° Increments Over 270° Arc
Height14 1/2"
Housing MaterialCast Aluminum
Max. Voltage600V
Mounting StyleRigid
Number Of Conductors6
Primary Cord Size1"
Product FamilyReels - Woodhead
Retraction Weight1.8 Kg
Series130083 Series
TypeCable Reel
Width10.82"
Wire Size16 AWG

Shipping Info:

Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WOODHEAD 1300830222 9206 Cordset, Industrial Duty Cable Reel, 16/6 Size, SOW, 13.72m