WOODHEAD 1300830143 95106208 Industrial Duty Cable Reel, Up To 11.58 To 15.24m

Item: CH2LLT Model: 1300830143Cross Ref: 95106208
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemCord Reel
Cable Entry TypeNPT
Cable MovementRatchet Lock
CoatingPowder Coated
Current - Max. Per Contact6A
Depth13 1/2"
Drum LockRatchet
Duty CycleIndustrial Duty
GfciNo
Guide Arm5 Increments Over 270 Arc
Height14 1/2"
Housing MaterialCast Aluminum
Max Voltage600V
Mounting StyleRigid
Number Of Conductors8
Primary Cord Size1"
Product FamilyReels - Woodhead
Retraction Weight1.8 Kg
Series130083 Series
TypeCable Reel
Width10.82"
Wire Size16 AWG

Shipping Info:

Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WOODHEAD 1300830143 95106208 Industrial Duty Cable Reel, Up To 11.58 To 15.24m