WOODHEAD 1300640065 CC3030A48M020 Double Ended Cordset, 3 Pole, Female To Male, 10 AWG, PVC, Cable, 2m

Item: CG9YLA Model: 1300640065Cross Ref: CC3030A48M020
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemCordset
Cable Dia.0.193"
Contact MaterialCopper Alloy
Cord Length6.56 ft.
Coupling TypeThreaded
Jacket ColorGray
Jacket MaterialPVC
KeywaySingle
Number Of Poles3
OrientationStraight
PlatingGold
Temp. Range-20°C to +105°C
TypeFemale/Male
Wire Size10 AWG

Shipping Info:

Country of OriginUS

Product Variants

ProductModelCable Dia.Cord LengthWire SizeJacket ColorJacket MaterialOrientationCoupling TypeTemp. RangePrice
WOODHEAD 1300640374 Cordset, 4 Pole, Female, 90 Degree, 12 Size, Gray, PVC, 7m | CG9YEK C04001A47M070 1300640374---------
RFQ
WOODHEAD 1300640089 Cordset, 3 Pole, Male Female, Straight, 10 Size, Gray, PVC, 35m | CG9YHW CC3030A48M350 1300640089---------
RFQ
WOODHEAD 1300640088 Cordset, 3 Pole, Male Female, Straight, 10 Size, Gray, PVC, 34m | CG9YHZ CC3030A48M340 1300640088---------
RFQ
WOODHEAD 1300640087 Cordset, 3 Pole, Male Female, Straight, 10 Size, Gray, PVC, 30m | CG9YJB CC3030A48M300 1300640087---------
RFQ
WOODHEAD 1300640086 Cordset, 3 Pole, Male Female, Straight, 10 Size, Gray, PVC, 26m | CG9YJD CC3030A48M260 1300640086---------
RFQ
WOODHEAD 1300640085 Cordset, 3 Pole, Male Female, Straight, 10 Size, Gray, PVC, 25m | CG9YJF CC3030A48M250 1300640085---------
RFQ
WOODHEAD 1300640084 Cordset, 3 Pole, Male Female, Straight, 10 Size, Gray, PVC, 22m | CG9YJH CC3030A48M220 1300640084---------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WOODHEAD 1300640065 CC3030A48M020 Double Ended Cordset, 3 Pole, Female To Male, 10 AWG, PVC, Cable, 2m