WOODHEAD 1300610119 104001A46M020 Single Ended Cordset, 4 Pole, Female To Straight, 14 AWG, PVC, Cable, 2m

Item: CH2PQP Model: 1300610119Cross Ref: 104001A46M020
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemCordset
Cable Dia.0.59"
Cable TypeUnshielded
Contact MaterialCopper Alloy
Cord Length6.56 ft.
Coupling TypeThreaded
Jacket ColorGray
Jacket MaterialPVC
KeywaySingle
Number Of Poles4
OrientationRight Angle
PlatingGold
Temp. Range-20°C to +90°C
TypeFemale
Wire Size14 AWG

Shipping Info:

Country of OriginUS

Product Variants

ProductModelWire SizeJacket ColorOrientationTemp. RangeTypeCable Dia.Cable TypeJacket MaterialPrice
WOODHEAD 1300610037 Cordset, 3 Pole, Female, Straight, 14 Size, Gray, PVC, 27m | CH2MQE 103000A46M270 1300610037---------
RFQ
WOODHEAD 1300610036 Cordset, 3 Pole, Female, Straight, 14 Size, Gray, PVC, 20m | CH2MQG 103000A46M200 1300610036---------
RFQ
WOODHEAD 1300610035 Cordset, 3 Pole, Female, Straight, 14 Size, PVC, 10m | CH2MQJ 103000A46M100 1300610035---------
RFQ
WOODHEAD 1300610198 Cordset, 3 Pole, Female, Straight, 14 Size, Gray, PVC, 8m | CH2MQL 103000A46M080 1300610198---------
RFQ
WOODHEAD 1300610034 Cordset, 3 Pole, Female, Straight, 14 Size, PVC, 5m | CH2MQN 103000A46M050 1300610034---------
RFQ
WOODHEAD 1300610033 Cordset, 3 Pole, Female, Straight, 14 Size, PVC, 4m | CH2MQQ 103000A46M040 1300610033---------
RFQ
WOODHEAD 1300610032 Cordset, 3 Pole, Female, Straight, 14 Size, Gray, PVC, 3m, Stainless Steel | CH2MQT 103000A46M0308 1300610032---------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WOODHEAD 1300610119 104001A46M020 Single Ended Cordset, 4 Pole, Female To Straight, 14 AWG, PVC, Cable, 2m