WOODHEAD 1300500025 Patch Cord, 90 Degree, 5m Length | CH3AYN ENC3555M050

WOODHEAD 1300500025 ENC3555M050 Patch Cord, 90 Degree, 5m Length

Item: CH3AYN Model: 1300500025Cross Ref: ENC3555M050
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemPatch Cord

Shipping Info:

Country of OriginUS

Product Variants

ProductModelMPNPrice
WOODHEAD 1300500024 Patch Cord, 90 Degree, 10m Length | CH3AYQ ENC3535M100 13005000241300500024-
RFQ
WOODHEAD 1300500022 Patch Cord, 90 Degree, 5m Length | CH3AYT ENC3535M050 13005000221300500022-
RFQ
WOODHEAD 1300500021 Patch Cord, Female, 2m Length | CH3AYV ENC3205M020 13005000211300500021-
RFQ
WOODHEAD 1300500019 Patch Cord, 1m Length | CH3AYZ ENC3135M010 13005000191300500019-
RFQ
WOODHEAD 1300500018 Patch Cord, 2m Length | CH3AZB ENC2225M020 13005000181300500018-
RFQ
WOODHEAD 1300500017 Patch Cord, 8m Length | CH3AZD ENC2135M080 13005000171300500017-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WOODHEAD 1300500025 ENC3555M050 Patch Cord, 90 Degree, 5m Length