WOODHEAD 1300500012 Cordset, MMJ, Shielded, 0.6m | CH3BTH ENS3115M006

WOODHEAD 1300500012 ENS3115M006 Cordset, MMJ, Shielded, 0.6m

Item: CH3BTH Model: 1300500012Cross Ref: ENS3115M006
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemCordset

Shipping Info:

Country of OriginUS

Product Variants

ProductModelWire SizeJacket MaterialTemp. RangeCable Dia.Cable TypeCord LengthJacket ColorOrientationPrice
WOODHEAD 1300500322 Cordset, MMJ, Shielded, 90m | CH2BRN ENS1135M900 1300500322---------
RFQ
WOODHEAD 1300500321 Cordset, MMJ, Shielded, 30m | CH2BRQ ENS1135M300 1300500321---------
RFQ
WOODHEAD 1300500302 Cordset, MMJ, Shielded, 50m | CH2BRR ENS1115M500 1300500302---------
RFQ
WOODHEAD 1300500300 Cordset, MMJ, Shielded, 40m | CH2BRU ENS1115M400 1300500300---------
RFQ
WOODHEAD 1300500299 Cordset, MMJ, Shielded, 30m | CH2BRV ENS1115M300 1300500299---------
RFQ
WOODHEAD 1300500297 Cordset, MMJ, Shielded, 25m | CH2BRW ENS1115M250 1300500297---------
RFQ
WOODHEAD 1300500261 Cordset, MMJ, 30m | CH2BRX ENQ3115M300 1300500261---------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WOODHEAD 1300500012 ENS3115M006 Cordset, MMJ, Shielded, 0.6m