WOODHEAD 1300390318 DNB5100-M010 Male Receptacle, 5 Pole, Straight, 1/2 - 14 NPT Thread, 3.28 Feet Length

Item: CH2YLP Model: 1300390318Cross Ref: DNB5100-M010
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemMale Receptacle
Coupling TypeExternal Thread
KeywaySingle
Length1m
Mounting TypeNPT
Number Of Poles5
OrientationStraight
Temp. Range-20°C to +80°C
TypeMale

Shipping Info:

Country of OriginUS

Product Details:

    • DeviceNet Mini-Change

Product Variants

ProductModelCoupling TypeTypeNumber Of PolesTemp. RangeKeywayMounting TypeWire SizePrice
WOODHEAD 1300390283 Male Receptacle, 5 Pole, With Trunk Cable, Straight, 1.97 Inch Length | CH2YBU DN5000-M005 1300390283Internal ThreadFemale5-20°C to +80°CSingleNPT--
RFQ
WOODHEAD 1300390308 Male Receptacle, 5 Pole, 2 m, Stainless Steel | CH2YKN DN5100SS-M020 1300390308--------
RFQ
WOODHEAD 1300390307 Male Receptacle, 5 Pole, 1 m, Stainless Steel | CH2YKQ DN5100SS-M010 1300390307--------
RFQ
WOODHEAD 1300390306 Male Receptacle, 5 Pole, 3 m Size | CH2YKT DN5100NB-M030 1300390306--------
RFQ
WOODHEAD 1300390304 Male Receptacle, 5 Pole, 1/2 to 14 NPT, Straight, 19.68 Feet Length | CH2YKV DN5100-M060 1300390304External ThreadMale5-20°C to +80°CSingleNPT18 AWG-
RFQ
WOODHEAD 1300390303 Male Receptacle, 5 Pole, 1/2 to 14 NPT, Straight, 16.40 Feet Length | CH2YKX DN5100-M050 1300390303External ThreadMale5-20°C to +80°CSingleNPT18 AWG-
RFQ
WOODHEAD 1300390302 Male Receptacle, 5 Pole, 1/2 to 14 NPT, Straight, 13.12 Feet Length | CH2YKZ DN5100-M040 1300390302External ThreadMale5-20°C to +80°CSingleNPT18 AWG-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WOODHEAD 1300390318 DNB5100-M010 Male Receptacle, 5 Pole, Straight, 1/2 - 14 NPT Thread, 3.28 Feet Length