WOODHEAD 1300300041 845031D12M010 Double Ended Cordset, 5 Pole, Female To Male, 26 AWG, PVC, Cable, 1m

Item: CH2NJK Model: 1300300041Cross Ref: 845031D12M010
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemCordset
Cable TypeShielded
Contact MaterialCopper Alloy
Cord Length3.28 ft.
Coupling TypeThreaded
Jacket ColorGray
Jacket MaterialPVC
KeywaySingle
Number Of Poles5
O Ring MaterialFluoroelastomer
OrientationRight Angle
PlatingGold
Temp. Range-20°C to +70°C
TypeFemale/Male
Wire Size26 AWG

Shipping Info:

Country of OriginUS

Product Variants

ProductModelOrientationTemp. RangeWire SizeJacket ColorJacket MaterialCoupling TypeTypeContact MaterialPrice
WOODHEAD 1300300004 Double Ended Cordset, 5 Pole, Female To Male, 26 AWG, 1m | CH2EZX 445032D12M010 1300300004Right Angle-20°C to +70°C26 AWGGrayPVCThreadedFemale/MaleCopper Alloy-
RFQ
WOODHEAD 1300300003 Double Ended Cordset, 5 Pole, Male To Female, 26 AWG, 1m | CH2FAN 445030D12M010 1300300003Straight-20°C to +80°C26 AWGGrayPVCThreadedFemale/MaleCopper Alloy-
RFQ
WOODHEAD 1300300022 Double Ended Cordset, 5 Pole, Male To Female, 26 AWG, 1m | CH2FDJ 485033D12M010 1300300022Right Angle-20°C to +70°C26 AWGGrayPVCThreadedFemale/MaleCopper Alloy-
RFQ
WOODHEAD 1300300020 Cordset, 5 Pole, Male Female, 90 Degree, Straight, 1.5m, NB | CH2FDK 485032D12M015 1300300020---------
RFQ
WOODHEAD 1300300017 Cordset, 5 Pole, Male Female, Straight, 90 Degree, 1.1m, NB | CH2FDL 485031D12M011 1300300017---------
RFQ
WOODHEAD 1300300014 Cordset, 5 Pole, Male Female, Straight, 2m, NB | CH2FDM 485030D12M020 1300300014---------
RFQ
WOODHEAD 1300300010 Double Ended Cordset, 5 Pole, Female To Male, 26 AWG, 1m | CH2FDN 485030D12M010 1300300010Straight-20°C to +70°C26 AWGGrayPVCThreadedFemale/MaleCopper Alloy-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WOODHEAD 1300300041 845031D12M010 Double Ended Cordset, 5 Pole, Female To Male, 26 AWG, PVC, Cable, 1m