WOODHEAD 1300280042 DND22A-M050 Double Ended Cordset, 5 Pole, Male To Female, 22 AWG, 5m

Item: CH2ZJL Model: 1300280042Cross Ref: DND22A-M050
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemCordset
Cable Dia.0.285"
Cable TypeShielded
Contact MaterialCopper Alloy
Cord Length16.4 ft.
Coupling TypeThreaded
Jacket ColorGray
Jacket MaterialPVC
KeywaySingle
Number Of Poles5
OrientationStraight
PlatingGold
Temp. Range-20°C to +80°C
TypeFemale/Male
Wire Size22 AWG

Shipping Info:

Country of OriginUS

Product Variants

ProductModelJacket MaterialOrientationCord LengthCable Dia.Wire SizeJacket ColorCoupling TypeTemp. RangePrice
WOODHEAD 1300280161 Cordset, 5 Pole, Male Female, 35m, Straight, Stainless Steel Drop | CH2BKU DNDF22SS-M350 1300280161---------
RFQ
WOODHEAD 1300280150 Cordset, 5 Pole, Male Female, 15m, Straight, Drop Flex | CH2BKW DNDF22A-M150 1300280150---------
RFQ
WOODHEAD 1300280149 Cordset, 5 Pole, Male Female, 12m, Straight, Drop Flex | CH2BKY DNDF22A-M120 1300280149---------
RFQ
WOODHEAD 1300280118 Cordset, 5 Pole, Male Female, 30m, 90 Degree, Drop | CH2BMD DND33A-M300 1300280118---------
RFQ
WOODHEAD 1300280055 Cordset, 5 Pole, Male Female, 40m, Straight, Drop | CH2BMF DND22A-M400 1300280055---------
RFQ
WOODHEAD 1300280054 Double Ended Cordset, 5 Pole, Male To Female, 22 AWG, 30m | CH2BMH DND22A-M300 1300280054PVCStraight98.4 ft.0.285"22 AWGGrayThreaded-20°C to +80°C-
RFQ
WOODHEAD 1300280052 Double Ended Cordset, 5 Pole, Male To Female, 22 AWG, 25m | CH2BMK DND22A-M250 1300280052PVCStraight282.02 ft.0.285"22 AWGGrayThreaded-20°C to +80°C-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WOODHEAD 1300280042 DND22A-M050 Double Ended Cordset, 5 Pole, Male To Female, 22 AWG, 5m