WOODHEAD 1300250051 DN11A-M005 Double Ended Cordset, 5 Pole, Male To Female, 15 and 18 AWG, 0.50m

Item: CH2YFP Model: 1300250051Cross Ref: DN11A-M005
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemCordset
Cable Dia.12/25"
Contact MaterialCopper Alloy
Cord Length1.64 ft.
Coupling TypeThreaded
Jacket ColorGray
Jacket MaterialPVC
KeywaySingle
Number Of Poles5
OrientationStraight
PlatingGold
Temp. Range-20°C to +80°C
TypeFemale/Male
Wire Size15/18 AWG

Shipping Info:

Country of OriginUS

Product Variants

ProductModelWire SizeJacket MaterialOrientationTemp. RangeContact MaterialCord LengthCable Dia.Jacket ColorPrice
WOODHEAD 1300250109 Cordset, 5 Pole, Male Female, 30m, Straight, DEV-NET, Yellow | CH2AXH DN11A-M300Y 1300250109---------
RFQ
WOODHEAD 1300250108 Double Ended Cordset, 5 Pole, Male To Female, 15 And 18 AWG, 30m | CH2AXK DN11A-M300 130025010815/18 AWGPVCStraight-20°C to +80°CCopper Alloy98.4 ft.12/25"Gray-
RFQ
WOODHEAD 1300250103 Double Ended Cordset, 5 Pole, Male To Female, 15 And 18 AWG, 25m | CH2AXL DN11A-M250 130025010315/18 AWGPVCStraight-20°C to +80°CCopper Alloy282.02 ft.12/25"Gray-
RFQ
WOODHEAD 1300250100 Cordset, 5 Pole, Male Female, 22m, Straight | CH2AXN DN11A-M220 1300250100---------
RFQ
WOODHEAD 1300250097 Double Ended Cordset, 5 Pole, Male To Female, 15 And 18 AWG, 20m | CH2AXQ DN11A-M200 130025009715/18 AWGPVCStraight-20°C to +80°CCopper Alloy65.62 ft.12/25"Gray-
RFQ
WOODHEAD 1300250094 Cordset, 5 Pole, Male Female, 17m, Straight, Trunk | CH2AXR DN11A-M170 1300250094---------
RFQ
WOODHEAD 1300250093 Cordset, 5 Pole, Male Female, 16m, Straight, Trunk | CH2AXT DN11A-M160 1300250093---------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WOODHEAD 1300250051 DN11A-M005 Double Ended Cordset, 5 Pole, Male To Female, 15 and 18 AWG, 0.50m