WOODHEAD 1300240178 DNB90A-M010 Single Ended Cordset, 5 Pole, Female To Pigtail, 16 And 20 AWG, 1m

Item: CH2YVA Model: 1300240178Cross Ref: DNB90A-M010
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemCordset
Cable Dia.0.33"
Contact MaterialBrass
Cord Length3.28 ft.
Coupling TypeThreaded
Jacket ColorGray
Jacket MaterialPVC
KeywaySingle
Number Of Poles5
OrientationRight Angle
PlatingGold
Temp. Range-20°C to +80°C
TypeFemale
Wire Size16/20 AWG

Shipping Info:

Country of OriginUS

Product Variants

ProductModelWire SizeJacket MaterialOrientationTemp. RangeTypeContact MaterialCord LengthCable Dia.Price
WOODHEAD 1300240121 Cordset, 5 Pole, Female, 20m, Straight, Trunk | CH2AYG DN10SS8-M200 1300240121---------
RFQ
WOODHEAD 1300240119 Cordset, 5 Pole, Female, 15m, Straight, Trunk | CH2AYJ DN10SS8-M150 1300240119---------
RFQ
WOODHEAD 1300240127 Cordset, 5 Pole, Female, 50m, Straight, Trunk | CH2AYL DN10SS-M500 1300240127---------
RFQ
WOODHEAD 1300240126 Cordset, 5 Pole, Female, 20m, Straight, Trunk | CH2AYN DN10SS-M200 1300240126---------
RFQ
WOODHEAD 1300240001 Cordset, 5 Pole, Female, 80m, Straight, Trunk | CH2AYQ DN10A-M800 1300240001---------
RFQ
WOODHEAD 1300240108 Cordset, 5 Pole, Female, 60m, Straight, Trunk | CH2AYT DN10A-M600 1300240108---------
RFQ
WOODHEAD 1300240106 Cordset, 5 Pole, Female, 50m, Straight, Trunk | CH2AYW DN10A-M500 1300240106---------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WOODHEAD 1300240178 DNB90A-M010 Single Ended Cordset, 5 Pole, Female To Pigtail, 16 And 20 AWG, 1m