WOODHEAD 1300170021 1A4006-348 Male Connector, Field Attachable, 4 Pole, 5.08 To 11.43mm O.D, Stainless Steel

Item: CH2DRZ Model: 1300170021Cross Ref: 1A4006-348
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemMale Connector
Angle180°
Connector OrientationStraight
Contact MaterialCopper Alloy
Coupling TypeExternal Thread
KeywaySingle
Number Of Poles4
PlatingGold
Temp. Range-20°C to +80°C
TypeMale
Wire Size24 AWG to 15 AWG

Shipping Info:

Country of OriginUS

Product Variants

ProductModelNumber Of PolesCoupling TypeContact MaterialAnglePlatingKeywayWire SizePrice
WOODHEAD 1300170019 Male Connector, Field Attachable, 4 Pole, 5.08 To 11.43mm O.D, Stainless Steel | CH2DMD 1A4002-348 13001700194Internal ThreadCopper Alloy180°GoldSingle24 AWG to 15 AWG-
RFQ
WOODHEAD 1300170018 Male Connector, Field Attachable, 4 Pole, 5.08 To 11.43mm O.D | CH2DME 1A4002-34 13001700184Internal ThreadCopper Alloy180°GoldSingle24 AWG to 15 AWG-
RFQ
WOODHEAD 1300170009 Male Connector, Field Attachable, 3 Pole, 5.08 To 11.43mm O.D, Stainless Steel | CH2DML 1A3002-348 13001700093Internal ThreadCopper Alloy180°GoldSingle24 AWG to 15 AWG-
RFQ
WOODHEAD 1300170030 Male Connector, Field Attachable, 5 Pole, 5.08 To 11.43mm O.D, Stainless Steel | CH2DRV 1A5006-348 13001700305External ThreadCopper Alloy180°GoldSingle24 AWG to 15 AWG-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WOODHEAD 1300170021 1A4006-348 Male Connector, Field Attachable, 4 Pole, 5.08 To 11.43mm O.D, Stainless Steel