WOODHEAD 1300150076 3R2006A20A120 Male Receptacle, 12 Pole, Straight, 16 AWG Lead, 1.0 Feet Length

Item: CH2EGB Model: 1300150076Cross Ref: 3R2006A20A120
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemMale Receptacle
Cable TypeUL
Coupling TypeExternal Thread
KeywaySingle
Length0.305m
Mounting TypeNPT
Number Of Poles12
OrientationStraight
Temp. Range-20°C to +105°C
TypeMale
Wire Size16 AWG

Shipping Info:

Country of OriginUS

Product Details:

    • Mini-Change C

Product Variants

ProductModelNumber Of PolesTemp. RangeTypeWire SizeCoupling TypeKeywayMounting TypeCable TypePrice
WOODHEAD 1300150052 Male Receptacle, 10 Pole, 12 Inch, 18/1 Size, Size, PVC, Lead | CH2DYQ 3R1006A21A120 1300150052---------
RFQ
WOODHEAD 1300150051 Male Receptacle, 10 Pole, 12 Feet Length, 16/1 Size, PVC | CH2DYT 3R1006A20F120 1300150051---------
RFQ
WOODHEAD 1300150050 Male Receptacle, 10 Pole, 6 Feet Length, 16/1 Size, PVC, Stainless Steel | CH2DYV 3R1006A20F0601 1300150050---------
RFQ
WOODHEAD 1300150049 Male Receptacle, With Lead, Straight, 10 Pole, 6.0 Feet Length | CH2DYX 3R1006A20F060 130015004910-20°C to +105°CMale16 AWGExternal ThreadSingleNPTUL-
RFQ
WOODHEAD 1300150048 Male Receptacle, 10 Pole, 3 Feet Length, 16/1 Size, PVC, Stainless Steel | CH2DYZ 3R1006A20F0301 1300150048---------
RFQ
WOODHEAD 1300150047 Male Receptacle, 10 Pole, 3 Feet Length, 16/1 Size, PVC | CH2DZB 3R1006A20F030 1300150047---------
RFQ
WOODHEAD 1300150046 Male Receptacle, 10 Pole, 2 Feet Length, 16/1 Size, PVC | CH2DZD 3R1006A20F020 1300150046---------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WOODHEAD 1300150076 3R2006A20A120 Male Receptacle, 12 Pole, Straight, 16 AWG Lead, 1.0 Feet Length