WOODHEAD 1300140055 2R7006A20F060 Male Receptacle, With Lead, Straight, 7 Pole, 6.0 Feet Length

Item: CG9ZRR Model: 1300140055Cross Ref: 2R7006A20F060
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemMale Receptacle
Cable TypeUL
Coupling TypeExternal Thread
KeywaySingle
Length1.83m
Mounting TypeNPT
Number Of Poles7
OrientationStraight
Temp. Range-20°C to +105°C
TypeMale
Wire Size16 AWG

Shipping Info:

Country of OriginUS

Product Details:

    • Mini-Change B

Product Variants

ProductModelNumber Of PolesTypeCoupling TypeTemp. RangeKeywayWire SizeMounting TypeCable TypePrice
WOODHEAD 1300140058 Male Receptacle, 7 Pole, 0.5 m, 16/1 Size, PVC | CG9ZRP 2R7006A20M005 1300140058---------
RFQ
WOODHEAD 1300140052 Male Receptacle, 7 Pole, 2 Feet Length, 16/1 Size, PVC | CG9ZRW 2R7006A20F020 1300140052---------
RFQ
WOODHEAD 1300140050 Male Receptacle, 7 Pole, Straight, 16 AWG Lead, 1.0 Feet Length | CG9ZRY 2R7006A20A120 13001400507MaleExternal Thread-20°C to +105°CSingle16 AWGNPTUL-
RFQ
WOODHEAD 1300140084 Male Receptacle, With Lead, Straight, 8 Pole, 6.0 Feet Length | CH2AAU 2R8006A20F060 13001400848MaleExternal Thread-20°C to +105°CSingle16 AWGNPTUL-
RFQ
WOODHEAD 1300140080 Male Receptacle, 8 Pole, 2 Feet Length, 16/1 Size, PVC | CH2AAY 2R8006A20F020 1300140080---------
RFQ
WOODHEAD 1300140077 Male Receptacle, 8 Pole, 6 Inch, 16/1 Size, PVC | CH2ABA 2R8006A20A060 1300140077---------
RFQ
WOODHEAD 1300140076 Male Receptacle, 8 Pole, 12 Inch, 18/1 Size, PVC | CH2ABC 2R8006A16A120 1300140076---------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WOODHEAD 1300140055 2R7006A20F060 Male Receptacle, With Lead, Straight, 7 Pole, 6.0 Feet Length