WOODHEAD 1300130579 1R6004A20F080 Female Receptacle, 6 Pole, Straight, 16 AWG Lead, 8 Feet Length

Item: CH2EVW Model: 1300130579Cross Ref: 1R6004A20F080
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemFemale Receptacle
Coupling TypeExternal Thread
KeywaySingle
Length2.43m
Mounting TypeNPT
Number Of Poles6
OrientationStraight
Temp. Range-20°C to +105°C
TypeFemale
Wire Size16 AWG

Shipping Info:

Country of OriginUS

Product Details:

    • Mini-Change A

Product Variants

ProductModelNumber Of PolesCoupling TypeWire SizeTemp. RangeTypeKeywayMounting TypeCable TypePrice
WOODHEAD 1300130112 Female Receptacle, Lead, 1/2 to 1 NPT Thread, Straight, 3 Pole, 6.56 Feet Length | CH2DNW 1R3000A20M020 13001301123Internal Thread16 AWG-20°C to +105°CFemaleSingleNPTUL-
RFQ
WOODHEAD 1300130111 Female Receptacle, 3 Pole, Straight, 16 AWG, 3.28 Feet Length | CH2DPA 1R3000A20M010 13001301113Internal Thread16 AWG-20°C to +105°CFemaleSingleNPTUL-
RFQ
WOODHEAD 1300130109 Female Receptacle, 3 Pole, 12 Feet Length, 16/1 Size, PVC | CH2DPB 1R3000A20F120 1300130109---------
RFQ
WOODHEAD 1300130108 Female Receptacle, 3 Pole, 6 Feet Length, 16/1 Size, PVC | CH2DPD 1R3000A20F060 1300130108---------
RFQ
WOODHEAD 1300130106 Female Receptacle, 3 Pole, 3 Feet Length, 16/1 Size, PVC | CH2DPF 1R3000A20F030 1300130106---------
RFQ
WOODHEAD 1300130104 Female Receptacle, 3 Pole, 12 Inch, 16/1 Size, PVC, N-M | CH2DPJ 1R3000A20A1202 1300130104---------
RFQ
WOODHEAD 1300130103 Female Receptacle, 3 Pole, 12 Inch, 16-1 Size, PVC | CH2DPK 1R3000A20A120 1300130103---------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WOODHEAD 1300130579 1R6004A20F080 Female Receptacle, 6 Pole, Straight, 16 AWG Lead, 8 Feet Length