WOODHEAD 1300130238 1R3006A25A120 Male Receptacle, 3 Pole, Straight, 16 AWG Lead, 1.0 Feet Length

Item: CH2ECH Model: 1300130238Cross Ref: 1R3006A25A120
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemMale Receptacle
Coupling TypeExternal Thread
KeywaySingle
Length0.305m
Mounting TypeNPT
Number Of Poles3
OrientationStraight
Temp. Range-20°C to +105°C
TypeMale
Wire Size16 AWG

Shipping Info:

Country of OriginUS

Product Details:

    • Mini-Change A

Product Variants

ProductModelNumber Of PolesCoupling TypeTemp. RangeTypeWire SizeCable TypeMounting TypeKeywayPrice
WOODHEAD 1300130099 Male Receptacle, 2 Pole, Straight, 16 AWG Lead, 1.0 Feet Length, Mounting Flange | CH2DPT 1R2G06A20A120 13001300992External Thread-20°C to +105°CMale16 AWG--Single-
RFQ
WOODHEAD 1300130098 Male Receptacle, 2 Pole, 6 Inch, 16/1 Size, PVC, Flanged | CH2DPV 1R2G06A20A060 1300130098---------
RFQ
WOODHEAD 1300130091 Male Receptacle, 2 Pole, 12 Inch, 90 Degree, 18/1 Size, PVC | CH2DQE 1R2007A37A120 1300130091---------
RFQ
WOODHEAD 1300130090 Male Receptacle, 2 Pole, 90 Degree, 16 AWG Lead, 1.0 Feet Length | CH2DQF 1R2007A20A120 13001300902External Thread-20°C to +105°CMale16 AWGULNPTSingle-
RFQ
WOODHEAD 1300130087 Male Receptacle, 2 Pole, 12 Feet Length, 16/1 Size, PVC | CH2DQH 1R2006A20F120 1300130087---------
RFQ
WOODHEAD 1300130085 Male Receptacle, 2 Pole, 6 Feet Length, 16/1 Size, PVC, Stainless Steel | CH2DQK 1R2006A20F0601 1300130085---------
RFQ
WOODHEAD 1300130084 Male Receptacle, With Lead, Straight, 2 Pole, 6.0 Feet Length | CH2DQL 1R2006A20F060 13001300842External Thread-20°C to +105°CMale16 AWGULNPTSingle-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WOODHEAD 1300130238 1R3006A25A120 Male Receptacle, 3 Pole, Straight, 16 AWG Lead, 1.0 Feet Length