WOODHEAD 1300120016 331020A01F120 Double Ended Cordset, 10 Pole, Male To Female, 16 AWG, PVC, Cable, 3.66m

Item: CH2YHR Model: 1300120016Cross Ref: 331020A01F120
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemCordset
Cable Dia.0.66"
Cable TypeStoow
Contact MaterialBrass
Cord Length12 ft.
Coupling TypeThreaded
Jacket ColorYellow
Jacket MaterialPVC
KeywaySingle
Number Of Poles10
OrientationStraight
PlatingGold
Temp. Range-20°C to +105°C
TypeFemale/Male
Wire Size16 AWG

Shipping Info:

Country of OriginUS

Product Variants

ProductModelWire SizeJacket ColorJacket MaterialTemp. RangeContact MaterialCable Dia.Cord LengthOrientationPrice
WOODHEAD 1300120017 Cordset, 10 Pole, Male Female, 12 Feet, 16/10 Size, PVC/Stainless Steel | CH2HGA 331020A01F1201 1300120017---------
RFQ
WOODHEAD 1300120025 Cordset, 10 Pole, Male Female, 35 Feet, 16/10 Size, PVC | CH2TXV 331020A01F350 1300120025---------
RFQ
WOODHEAD 1300120024 Cordset, 10 Pole, Male Female, 30 Feet, 16/10 Size, PVC/Stainless Steel | CH2TXY 331020A01F3001 1300120024---------
RFQ
WOODHEAD 1300120023 Cordset, 10 Pole, Male, 30 Feet, 16Awg Size, STOOW | CH2TYB 331020A01F300 1300120023---------
RFQ
WOODHEAD 1300120022 Cordset, 10 Pole, Male, 25 Feet, 16/10 Size, PVC | CH2TYE 331020A01F250 1300120022---------
RFQ
WOODHEAD 1300120020 Cordset, 10 Pole, Male Female, 20 Feet, 16/10 Size, PVC/Stainless Steel | CH2TYH 331020A01F2001 1300120020---------
RFQ
WOODHEAD 1300120019 Double Ended Cordset, 10 Pole, Male To Female, 16 AWG, 6.10m | CH2TYL 331020A01F200 130012001916 AWGYellowPVC-20°C to +105°CBrass0.66"20 ft.Straight-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WOODHEAD 1300120016 331020A01F120 Double Ended Cordset, 10 Pole, Male To Female, 16 AWG, PVC, Cable, 3.66m