WOODHEAD 1300080075 301000A04M100 Single Ended Cordset, 10 Pole, Female To Pigtail, 22 AWG, PVC, Cable, 10m

Item: CH2XYQ Model: 1300080075Cross Ref: 301000A04M100
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemCordset
Cable Dia.6/25"
Cable TypeStoow
Contact MaterialBrass
Cord Length32.81 ft.
Coupling TypePush To Lock
Jacket ColorYellow
Jacket MaterialPVC
KeywaySingle
Number Of Poles10
OrientationStraight
PlatingGold
Temp. Range-20°C to +75°C
TypeFemale
Wire Size22 AWG

Shipping Info:

Country of OriginUS

Product Variants

ProductModelWire SizeJacket ColorJacket MaterialOrientationCoupling TypeTemp. RangeTypeContact MaterialPrice
WOODHEAD 1300080018 Cordset, 19 Pole, Male Straight, 2m, 18/3 And 22/16 Size, PUR | CG9XTZ BG20268-M020 1300080018---------
RFQ
WOODHEAD 1300080384 Cordset, 9 Pole, Male, 3 Feet, 90 Degree, 16/9 Size, PVC | CH2ABK 309003A01F030 1300080384---------
RFQ
WOODHEAD 1300080364 Single Ended Cordset, 9 Pole, Male To Pigtail, 16 AWG, 0.91m | CH2ABM 309002A01F030 130008036416 AWGYellowPVCStraightThreaded-20°C to +105°CMaleBrass-
RFQ
WOODHEAD 1300080350 Single Ended Cordset, 9 Pole, Female To Pigtail, 16 AWG, 0.91m | CH2ABP 309001A01F030 130008035016 AWGYellowPVCRight AngleThreaded-20°C to +105°CFemaleBrass-
RFQ
WOODHEAD 1300080323 Single Ended Cordset, 9 Pole, Female To Pigtail, 16 AWG, 0.91m | CH2ABR 309000A01F030 130008032316 AWGYellowPVCStraightThreaded-20°C to +105°CFemaleBrass-
RFQ
WOODHEAD 1300080096 Single Ended Cordset, 10 Pole, Female To Pigtail, 16 AWG, 0.91m | CH2ADM 301001A01F030 130008009616 AWGYellowPVCRight AngleThreaded-20°C to +105°CFemaleBrass-
RFQ
WOODHEAD 1300080072 Cordset, 10 Pole, Female, 4m, 10 Micro, MPIS, PVC | CH2ADQ 301000A04M040 1300080072---------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WOODHEAD 1300080075 301000A04M100 Single Ended Cordset, 10 Pole, Female To Pigtail, 22 AWG, PVC, Cable, 10m