WOODHEAD 1300070057 206002A01F200 Single Ended Cordset, 6 Pole, Male To Pigtail, 16 AWG, PVC, Cable, 6.10m

Item: CH2NKQ Model: 1300070057Cross Ref: 206002A01F200
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemCordset
Cable Dia.0.54"
Cable TypeStoow
Contact MaterialBrass
Cord Length20 ft.
Coupling TypeThreaded
Jacket ColorYellow
Jacket MaterialPVC
KeywaySingle
Number Of Poles6
OrientationStraight
PlatingGold
Temp. Range-20°C to +105°C
TypeMale
Wire Size16 AWG

Shipping Info:

Country of OriginUS

Product Variants

ProductModelWire SizeCoupling TypeTemp. RangeTypeContact MaterialCable Dia.Cord LengthJacket ColorPrice
WOODHEAD 1300070026 Single Ended Cordset, 6 Pole, Female To Pigtail, 16 AWG, 3.66m | CH2FAB 206000A01F120 130007002616 AWGThreaded-20°C to +105°CFemaleBrass0.54"12 ft.Yellow-
RFQ
WOODHEAD 1300070024 Single Ended Cordset, 6 Pole, Female To Pigtail, 16 AWG, 1.83m | CH2FAF 206000A01F060 130007002416 AWGThreaded-20°C to +105°CFemaleBrass0.54"6 ft.Yellow-
RFQ
WOODHEAD 1300070022 Single Ended Cordset, 6 Pole, Female To Pigtail, 16 AWG, 0.91m | CH2FAK 206000A01F030 130007002216 AWGThreaded-20°C to +105°CFemaleBrass0.54"3 ft.Yellow-
RFQ
WOODHEAD 1300070056 Cordset, 6 Pole, Male, 15 Feet, 16 AWG, STOOW | CH2NKU 206002A01F150 1300070056---------
RFQ
WOODHEAD 1300070055 Cordset, 6 Pole, Male, 12 Feet, 16/6 Size, PVC, Stainless Steel | CH2NKX 206002A01F1201 1300070055---------
RFQ
WOODHEAD 1300070054 Single Ended Cordset, 6 Pole, Male To Pigtail, 16 AWG, 3.66m | CH2NLA 206002A01F120 130007005416 AWGThreaded-20°C to +105°CMaleBrass0.54"12 ft.Yellow-
RFQ
WOODHEAD 1300070052 Cordset, 6 Pole, Male, 6 Feet, 16/6 Size, PVC, Stainless Steel | CH2NLD 206002A01F0601 1300070052---------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WOODHEAD 1300070057 206002A01F200 Single Ended Cordset, 6 Pole, Male To Pigtail, 16 AWG, PVC, Cable, 6.10m