WOODHEAD 1300060647 103003A01F060 Single Ended Cordset, 3 Pole, Male To Pigtail, 16 AWG, PVC, Cable, 1.83m

Item: CH2NRE Model: 1300060647Cross Ref: 103003A01F060
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemCordset
Cable Dia.0.41"
Cable TypeStoow
Contact MaterialCopper Alloy
Cord Length6 ft.
Coupling TypeThreaded
Jacket ColorYellow
Jacket MaterialPVC
KeywaySingle
Number Of Poles3
OrientationRight Angle
PlatingGold
Temp. Range-20°C to +105°C
TypeMale
Wire Size16 AWG

Shipping Info:

Country of OriginUS

Product Variants

ProductModelWire SizeJacket MaterialOrientationTemp. RangeTypeContact MaterialCord LengthCable Dia.Price
WOODHEAD 1300061376 Cordset, 5 Pole, Female, 2m, 90 Degree, 16/5 Size, PVC | CG9WQY 105001A01M020 1300061376---------
RFQ
WOODHEAD 1300061378 Cordset, 5 Pole, Female, 6m, 90 Degree, 16/5 Size, PVC | CG9WRC 105001A01M060 1300061378---------
RFQ
WOODHEAD 1300061377 Cordset, 5 Pole, Female, 5m, 90 Degree, 16/5 Size, PVC | CG9WRE 105001A01M050 1300061377---------
RFQ
WOODHEAD 1300061379 Cordset, 5 Pole, Female, 9m, 90 Degree, 16/5 Size, PVC | CG9WRF 105001A01M090 1300061379---------
RFQ
WOODHEAD 1300061391 Cordset, 5 Pole, Female, 6 Feet, 90 Degree, 18/5 Size, PVC | CG9WRG 105001A03F060 1300061391---------
RFQ
WOODHEAD 1300061390 Cordset, 5 Pole, Female, 3 Feet, 90 Degree, 18/5 Size, PVC | CG9WRJ 105001A03F030 1300061390---------
RFQ
WOODHEAD 1300061380 Cordset, 5 Pole, Female, 10m, 90 Degree, 16/5 Size, PVC | CG9WRL 105001A01M100 1300061380---------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WOODHEAD 1300060647 103003A01F060 Single Ended Cordset, 3 Pole, Male To Pigtail, 16 AWG, PVC, Cable, 1.83m