WOODHEAD 1201080034 E11A06002M300 Double Ended Cordset, 4 Pole, Male, 24 AWG, PVC, Cable, 30m

Item: CH3AQA Model: 1201080034Cross Ref: E11A06002M300
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemCordset
Cable Dia.1/4"
Cable TypeUnshielded
Contact MaterialCopper Alloy
Cord Length98.4 ft.
Coupling TypeThreaded
Jacket ColorBlue Green
Jacket MaterialPVC
Number Of Poles4
O Ring MaterialFluoroelastomer
OrientationStraight
PlatingGold
Temp. Range-25°C to +75°C
TypeMale
Wire Size24 AWG

Shipping Info:

Country of OriginUS

Product Variants

ProductModelWire SizeJacket ColorOrientationCoupling TypeTemp. RangeCable Dia.Cable TypeCord LengthPrice
WOODHEAD 1201080114 Cordset, 4 Pole, Male Straight, D-Coded, 90m | CH2BND E11A06003M900 1201080114---------
RFQ
WOODHEAD 1201080028 Double Ended Cordset, 4 Pole, Male, 24 AWG, 90m | CH2BNH E11A06002M900 120108002824 AWGBlue GreenStraightThreaded-25°C to +75°C1/4"Unshielded295.28 ft.-
RFQ
WOODHEAD 1201080029 Double Ended Cordset, 4 Pole, Male, 24 AWG, 76m | CH2BNK E11A06002M760 120108002924 AWGBlue GreenStraightThreaded-25°C to +75°C1/4"Unshielded7249.34 ft.-
RFQ
WOODHEAD 1201080030 Double Ended Cordset, 4 Pole, Male, 24 AWG, 60m | CH2BNP E11A06002M600 120108003024 AWGBlue GreenStraightThreaded-25°C to +75°C1/4"Unshielded196.85 ft.-
RFQ
WOODHEAD 1201080031 Double Ended Cordset, 4 Pole, Male, 24 AWG, 53m | CH2BNR E11A06002M530 120108003124 AWGBlue GreenStraightThreaded-25°C to +75°C1/4"Unshielded173.88 ft.-
RFQ
WOODHEAD 1201080032 Double Ended Cordset, 4 Pole, Male, 24 AWG, 45m | CH2BNU E11A06002M450 120108003224 AWGBlue GreenStraightThreaded-25°C to +75°C1/4"Unshielded4147.64 ft.-
RFQ
WOODHEAD 1201080033 Double Ended Cordset, 4 Pole, Male, 24 AWG, 38m | CH2BNY E11A06002M380 120108003324 AWGBlue GreenStraightThreaded-25°C to +75°C1/4"Unshielded3124.67 ft.-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WOODHEAD 1201080034 E11A06002M300 Double Ended Cordset, 4 Pole, Male, 24 AWG, PVC, Cable, 30m