WOODHEAD 1200980080 BP5S62PP4M020 Double Ended Cordset, 5 Pole, Male, 22 AWG, PUR Cable, 2m

Item: CG9XPJ Model: 1200980080Cross Ref: BP5S62PP4M020
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemCordset
Cable Dia.0.315"
Cable TypeTwisted Pair
Contact MaterialCopper Alloy
Cord Length6.56 ft.
Coupling TypeThreaded
Jacket ColorPurple
Jacket MaterialPUR
Number Of Poles5
OrientationStraight
PlatingGold
Shower Head MaterialPolyurethane
Temp. Range-20°C to +80°C
TypeMale
Wire Size22 AWG

Shipping Info:

Country of OriginUS

Product Variants

ProductModelWire SizeJacket ColorOrientationTypeCable TypeCord LengthTemp. RangeJacket MaterialPrice
WOODHEAD 1200980035 Double Ended Cordset, 5 Pole, Female To Male, 24 AWG, 10m | CG9XLA BB5S33PP4M100 120098003524 AWGPurpleRight AngleFemale/MaleTwisted Pair32.81 ft.-20°C to +80°CPUR-
RFQ
WOODHEAD 1200980034 Cordset, 5 Pole, Male Female, 8m, 90 Degree, Shielded, PBU | CG9XLC BB5S33PP4M080 1200980034---------
RFQ
WOODHEAD 1200980027 Cordset, 5 Pole, Male Female, 10m, 90 Degree Straight, Shielded, PBU | CG9XLE BB5S32PP4M100 1200980027---------
RFQ
WOODHEAD 1200980021 Cordset, 5 Pole, Male Female, 5m, Straight, 90 Degree, Shielded, PBU | CG9XLG BB5S31PP4M050 1200980021---------
RFQ
WOODHEAD 1200980018 Cordset, 5 Pole, Male Female, 24.3m, Straight, Shielded | CG9XLK BB5S30PP4M243 1200980018---------
RFQ
WOODHEAD 1200980017 Double Ended Cordset, 5 Pole, Female To Male, 24 AWG, 20m | CG9XLM BB5S30PP4M200 120098001724 AWGPurpleStraightFemale/MaleTwisted Pair65.62 ft.-20°C to +80°CPUR-
RFQ
WOODHEAD 1200980016 Cordset, 5 Pole, Male Female, 14m, Straight, Shielded, PBU | CG9XLP BB5S30PP4M140 1200980016---------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WOODHEAD 1200980080 BP5S62PP4M020 Double Ended Cordset, 5 Pole, Male, 22 AWG, PUR Cable, 2m