WOODHEAD 1200880101 5030P1A10M100 Single Ended Cordset, 3 Pole, Female, 24 AWG, PVC, Cable, 10m

Item: CH2JQT Model: 1200880101Cross Ref: 5030P1A10M100
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemCordset
Cable Dia.0.17"
Contact MaterialCopper Alloy
Cord Length32.81 ft.
Coupling TypeSnap
Jacket ColorYellow
Jacket MaterialPVC
KeywaySingle
Number Of Poles3
OrientationRight Angle
PlatingGold
Temp. Range-20°C to +105°C
TypeFemale
Wire Size24 AWG

Shipping Info:

Country of OriginUS

Product Variants

ProductModelJacket ColorJacket MaterialOrientationTemp. RangeTypeCord LengthCable Dia.Wire SizePrice
WOODHEAD 1200880134 Cordset, 4 Pole, Male Straight, 5m, SNAP, 24 AWG, PUR | CH2FGD 504006B09M050 1200880134---------
RFQ
WOODHEAD 1200880133 Cordset, 4 Pole, Male Straight, 4m, SNAP, 24 AWG, PUR | CH2FGE 504006B09M040 1200880133---------
RFQ
WOODHEAD 1200880132 Cordset, 4 Pole, Female, 6m, 90 Degree, SNAP, 24 AWG, PUR | CH2FGF 504001B09M060 1200880132---------
RFQ
WOODHEAD 1200880011 Cordset, 4 Pole, Female, 5m, 90 Degree, SNAP, 24 AWG, PUR | CH2FGH 504001B09M050 1200880011---------
RFQ
WOODHEAD 1200880131 Cordset, 4 Pole, Female, 4m, 90 Degree, SNAP, 24 AWG, PUR | CH2FGJ 504001B09M040 1200880131---------
RFQ
WOODHEAD 1200880010 Cordset, 4 Pole, Female, 10m, SNAP, 24/4 Size, PUR | CH2FGL 504000B09M100 1200880010---------
RFQ
WOODHEAD 1200880082 Single Ended Cordset, 4 Pole, Female, 24 AWG, PUR Cable, 5m | CH2FGM 504000B09M050 1200880082YellowPURStraight-25°C to +80°CFemale16.4 ft.0.17"24 AWG-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WOODHEAD 1200880101 5030P1A10M100 Single Ended Cordset, 3 Pole, Female, 24 AWG, PVC, Cable, 10m