WOODHEAD 1200860106 403000A10M040 Single Ended Cordset, 3 Pole, Female To Pigtail, 24 AWG, PVC, Cable, 4m

Item: CH2GKZ Model: 1200860106Cross Ref: 403000A10M040
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemCordset
Cable Dia.0.17"
Cable TypeUL
Contact MaterialCopper Alloy
Cord Length13.12 ft.
Coupling TypeThreaded
Jacket ColorYellow
Jacket MaterialPVC
Number Of Poles3
O Ring MaterialFluoroelastomer
OrientationStraight
PlatingGold
Temp. Range-20°C to +105°C
TypeFemale
Wire Size24 AWG

Shipping Info:

Country of OriginUS

Product Variants

ProductModelJacket ColorJacket MaterialWire SizeOrientationTemp. RangeTypeCord LengthCable Dia.Price
WOODHEAD 1200860049 Single Ended Cordset, 4 Pole, Male To Pigtail, 24 AWG, PUR Cable, 5m | CH2EGG 404006B09M050 1200860049YellowPUR24 AWGStraight-25°C to +80°CMale16.4 ft.1/5"-
RFQ
WOODHEAD 1200860378 Single Ended Cordset, 4 Pole, Female To Pigtail, TPE Cable, 10m | CH2EGJ 404001K05M100 1200860378YellowTPE-Right Angle-25°C to +80°CFemale32.81 ft.--
RFQ
WOODHEAD 1200860377 Single Ended Cordset, 4 Pole, Female To Pigtail, TPE Cable, 5m | CH2EGK 404001K05M050 1200860377YellowTPE-Right Angle-25°C to +80°CFemale16.4 ft.--
RFQ
WOODHEAD 1200860046 Single Ended Cordset, 4 Pole, Female To Pigtail, 24 AWG, PUR Cable, 10m | CH2EGM 404001B09M100 1200860046YellowPUR24 AWGRight Angle-25°C to +80°CFemale32.81 ft.1/5"-
RFQ
WOODHEAD 1200860044 Single Ended Cordset, 4 Pole, Female To Pigtail, 24 AWG, PUR Cable, 5m | CH2EGT 404001B09M050 1200860044YellowPUR24 AWGRight Angle-25°C to +80°CFemale16.4 ft.1/5"-
RFQ
WOODHEAD 1200860375 Cordset, 4 Pole, Female, 10m, 90 Degree, Coupler, 22/4 Size | CH2EGU 404001B03M100 1200860375---------
RFQ
WOODHEAD 1200860503 Cordset, 4 Pole, Female, 15m, 90 Degree, Coupler, 24/4 Size | CH2EGW 404001A10M150 1200860503---------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WOODHEAD 1200860106 403000A10M040 Single Ended Cordset, 3 Pole, Female To Pigtail, 24 AWG, PVC, Cable, 4m