WOODHEAD 1200790187 W04007A09M020 Single Ended Cordset, 4 Pole, Male To Pigtail, 22 AWG, PVC, Cable, 2m

Item: CH3DGG Model: 1200790187Cross Ref: W04007A09M020
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemCordset
Cable Dia.0.21"
Cable TypeUL
Contact MaterialCopper Alloy
Cord Length6.56 ft.
Coupling TypePush To Lock
Jacket ColorYellow
Jacket MaterialPVC
KeywaySingle
Number Of Poles4
O Ring MaterialFluoroelastomer
OrientationRight Angle
PlatingGold
Temp. Range-25°C to +90°C
TypeMale
Wire Size22 AWG

Shipping Info:

Country of OriginUS

Product Variants

ProductModelJacket MaterialOrientationTemp. RangeTypeCable TypeCord LengthCable Dia.Wire SizePrice
WOODHEAD 1200790086 Cordset, 5 Pole, Female, 10m, 18/4 Size, PVC | CH2MXA 81402-M100 1200790086---------
RFQ
WOODHEAD 1200790025 Cordset, 3 Pole, Male, 1m, 90 Degree, 22/3 Size, PVC | CH3DAH W03007A09M010 1200790025---------
RFQ
WOODHEAD 1200790151 Cordset, 3 Pole, Male, 10m, 22/3 Size, TPE | CH3DAJ W03006K05M100 1200790151---------
RFQ
WOODHEAD 1200790152 Cordset, 3 Pole, Male, 6m, 22/3 Size, TPE | CH3DAK W03006K05M060 1200790152---------
RFQ
WOODHEAD 1200790153 Cordset, 3 Pole, Male, 5m, 22/3 Size, TPE | CH3DAL W03006K05M050 1200790153---------
RFQ
WOODHEAD 1200790154 Cordset, 3 Pole, Male, 4m, 22/3 Size, TPE | CH3DAM W03006K05M040 1200790154---------
RFQ
WOODHEAD 1200790155 Single Ended Cordset, 3 Pole, Male To Pigtail, 22 AWG, TPE Cable, 2m | CH3DAN W03006K05M020 1200790155TPEStraight-25°C to +90°CMalePLTC ER6.56 ft.-22 AWG-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WOODHEAD 1200790187 W04007A09M020 Single Ended Cordset, 4 Pole, Male To Pigtail, 22 AWG, PVC, Cable, 2m