WOODHEAD 1200720130 703000A03F060 Single Ended Cordset, 3 Pole, Female To Pigtail, 22 AWG, 1.83m

Item: CH2QYV Model: 1200720130Cross Ref: 703000A03F060
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemCordset
Cable Dia.7/25"
Cable TypeUL
Contact MaterialCopper Alloy
Cord Length6 ft.
Coupling TypeThreaded
Jacket ColorYellow
Jacket MaterialPVC
KeywayDual
Number Of Poles3
O Ring MaterialBuna N
OrientationStraight
PlatingGold
Temp. Range-20°C to +105°C
TypeFemale
Wire Size18 AWG

Shipping Info:

Country of OriginUS

Product Variants

ProductModelWire SizeOrientationTypeCord LengthCable Dia.Jacket ColorJacket MaterialCoupling TypePrice
WOODHEAD 1200720144 Cordset, 3 Pole, Female, 35 Feet, 18/3 Size | CH2GEL 703000A03F350 1200720144---------
RFQ
WOODHEAD 1200720143 Cordset, 3 Pole, Female, 30 Feet, 18/3 Size, PVC/Stainless Steel | CH2GEN 703000A03F3001 1200720143---------
RFQ
WOODHEAD 1200720142 Cordset, 3 Pole, Female, 30 Feet, 18/3 Size, PVC | CH2GEP 703000A03F300 1200720142---------
RFQ
WOODHEAD 1200720140 Cordset, 3 Pole, Female, 20 Feet, 18/3 Size, PVC/Stainless Steel | CH2GEQ 703000A03F2001 1200720140---------
RFQ
WOODHEAD 1200720139 Cordset, 3 Pole, Female, 20 Feet, 18 AWG, PVC | CH2GER 703000A03F200 1200720139---------
RFQ
WOODHEAD 1200720135 Cordset, 3 Pole, Female, 12 Feet, 18/3 Size, Stainless Steel | CH2GET 703000A03F1201 1200720135---------
RFQ
WOODHEAD 1200720113 Cordset, 2 Pole, Male Straight, 30 Feet, 22/2 Size, PVC | CH2GEU 702006D02F300 1200720113---------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WOODHEAD 1200720130 703000A03F060 Single Ended Cordset, 3 Pole, Female To Pigtail, 22 AWG, 1.83m