WOODHEAD 1200680199 884A31A09M003 In-Line Splitter, 4 Pole to 3 Pole Female 90 Deg, 0.30m Length, PVC Cable

Item: CH2TMR Model: 1200680199Cross Ref: 884A31A09M003
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemLine Splitter
Cable Jacket ColorYellow
Cable Jacket MaterialPVC
KeywaySingle
Number Of Poles3
Temp. Range-30°C to +80°C
TypeMale

Shipping Info:

Country of OriginUS

Product Details:

    • Micro-Change

Product Variants

ProductModelNumber Of PolesTemp. RangeCable Jacket MaterialTypeKeywayCable Jacket ColorPrice
WOODHEAD 1200680258 Line Splitter, 4 Pole, Male, Female, 5m | CG9XCJ 884F30A05M050 1200680258-------
RFQ
WOODHEAD 1200680259 Line Splitter, 4 Pole, Male, Female, 2m | CG9XCL 884F30A05M020 1200680259-------
RFQ
WOODHEAD 1200680305 In Line Splitter, 5m, 90 Degree | CG9XCN 884A31K03M050 1200680305-------
RFQ
WOODHEAD 1200680144 In Line Splitter, 1.0m | CH2FDR 484A30B09M010 1200680144-------
RFQ
WOODHEAD 1200680163 In Line Splitter, 5.0m | CH2FDT 484A30A10M050 1200680163-------
RFQ
WOODHEAD 1200680162 In Line Splitter, 3.0m | CH2FDU 484A30A10M030 1200680162-------
RFQ
WOODHEAD 1200680161 In Line Splitter, 2.0m | CH2FDV 484A30A10M020 1200680161-------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WOODHEAD 1200680199 884A31A09M003 In-Line Splitter, 4 Pole to 3 Pole Female 90 Deg, 0.30m Length, PVC Cable