WOODHEAD 1200650148 803000A09M100 Single Ended Cordset, 3 Pole, Female To Pigtail, 22 AWG, PVC, Cable, 10m

Item: CH2JRQ Model: 1200650148Cross Ref: 803000A09M100
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemCordset
Cable Dia.0.18"
Contact MaterialCopper Alloy
Cord Length32.81 ft.
Coupling TypeThreaded
Jacket ColorYellow
Jacket MaterialPVC
KeywaySingle
Number Of Poles3
O Ring MaterialFluoroelastomer
OrientationStraight
PlatingGold
Temp. Range-20°C to +80°C
TypeFemale
Wire Size22 AWG

Shipping Info:

Country of OriginUS

Product Variants

ProductModelJacket ColorJacket MaterialWire SizeOrientationCoupling TypeTemp. RangeTypeContact MaterialPrice
WOODHEAD 1200651658 Cordset, 4 Pole, Male Straight, 12m, 18/4 Size, SJOOW | CG9WQZ 804006C02M120 1200651658---------
RFQ
WOODHEAD 1200651864 Cordset, 4 Pole, Male Straight, 20m, 18/4 Size, SJOOW | CG9WRA 804006C02M200 1200651864---------
RFQ
WOODHEAD 1200651681 Cordset, 4 Pole, Male Straight, 20m, 90 Degree, 18/4 Size, SJOOW | CG9WRB 804007C02M200 1200651681---------
RFQ
WOODHEAD 1200651680 Cordset, 4 Pole, Male Straight, 12m, 90 Degree, 18/4 Size, SJOOW | CG9WRD 804007C02M120 1200651680---------
RFQ
WOODHEAD 1200651994 Cordset, 5 Pole, Female, 15m, 22/5 Size, PVC | CG9WRH 805000D01M150 1200651994---------
RFQ
WOODHEAD 1200651646 Cordset, 4 Pole, Male Straight, 20m, 18 AWG, PUR | CG9WRP 804006B02M200 1200651646---------
RFQ
WOODHEAD 1200651355 Cordset, 4 Pole, Male Straight, 15m, 18 AWG, PUR | CG9WRR 804006B02M150 1200651355---------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WOODHEAD 1200650148 803000A09M100 Single Ended Cordset, 3 Pole, Female To Pigtail, 22 AWG, PVC, Cable, 10m