WOODFORD MFG. RHY2-1-MS Frost Proof Roof Hydrant | AE8BVR 6CHX9

WOODFORD MFG. RHY2-1-MS Frost Proof Roof Hydrant

Item: AE8BVR Model: RHY2-1-MSCross Ref: 6CHX9
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,478.55 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFrost Proof Roof Hydrant
Handle MaterialCast Iron
Head MaterialCast Iron
Inlet Size1"
Max. Pressure125 psi
Max. Temp.120°F
Outlet Size3/4"
Outlet TypeHose
Overall Length48 1/2"
Rod Dia.3/8"
Casing1 1/4" galvanized
IncludesBackflow Preventer, Lockable Handle, Mounting System
StandardsASSE

Shipping Info:

Ship weight (kg) 15.0795
Ship height (cm)49.53
Ship length (cm)157.48
Ship width (cm)30.48
HS code8481801050
Country of OriginUS

Product Details:

    • Casing (1-1/4" Galvanized)

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WOODFORD MFG. RHY2-1-MS Frost Proof Roof Hydrant
€1,478.55 /unit