Flat Shipping

Flat Shipping at €24.99 + VAT

Wirthco 81096 BATTERY DOCTOR Primary Automotive Wire, 14 AWG Wire Size, PVC, Stranded, 1000 ft Length | CV3UFD

WIRTHCO 81096 Primary Automotive Wire, 14 AWG Wire Size, PVC, Stranded, 1000 ft Length

Item: CV3UFD Model: 81096Cross Ref: 34GC41
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€267.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAutomotive Wire
ColorWhite
Conductor DesignStranded
Conductor MaterialCopper
Insulation MaterialPVC
Jacket ColorWhite
Length1000 ft.
Nominal Outside Dia.3/25"
Number Of Conductors1
Size14 AWG
Special FeaturesResistant To Oil, Fuel, Grease, Acid, Moisture, Salt
Temp. Rating-40°F to +176°F
Voltage60V
Product TypePrimary Automotive Wire
StandardsROHS COMPLIANT, SAE J1128
Trade DesignationGPT
Wire ColorWhite
Wire Size14 AWG

Shipping Info:

Ship weight (kg) 7.6275
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelInsulation MaterialColorSizeNominal Outside Dia.Jacket ColorTemp. RatingNumber Of ConductorsConductor MaterialPrice
Wirthco 81121 BATTERY DOCTOR Primary Automotive Wire, 22 AWG Wire Size, PVC, Stranded, 100 ft Length | CV3UFE 81121PVCBlack22 AWG2/25"Black-40°F to +176°F1Copper€14.37
Wirthco 81033 BATTERY DOCTOR Primary Automotive Wire, 16 AWG Wire Size, Cross-linked PE, Stranded | CV3UFF 81033Cross Linked PEBrown16 AWG0.1"Brown-59°F to +257°F1Copper€18.21
Wirthco 81035 BATTERY DOCTOR Primary Automotive Wire, 16 AWG Wire Size, Cross-linked PE, Stranded | CV3UFG 81035Cross Linked PEOrange16 AWG0.1"Orange-59°F to +257°F1Copper€18.21
Wirthco 81086 BATTERY DOCTOR Primary Automotive Wire, 14 AWG Wire Size, PVC, Stranded, 100 ft Length | CV3UFH 81086PVCYellow14 AWG3/25"Yellow-40°F to +176°F1Copper€27.91
Wirthco 81099 BATTERY DOCTOR Primary Automotive Wire, 16 AWG Wire Size, PVC, Stranded, 100 ft Length | CV3UFJ 81099PVCBlue16 AWG0.1"Blue-40°F to +176°F1Copper€18.80
Wirthco 81029 BATTERY DOCTOR Primary Automotive Wire, 14 AWG Wire Size, Cross-linked PE, Stranded | CV3UFK 81029Cross Linked PEWhite14 AWG3/25"White-59°F to +257°F1Copper€131.20
Wirthco 80028 BATTERY DOCTOR Primary Automotive Wire, 16 AWG Wire Size, PVC, Stranded, 500 ft Length | CV3UFL 80028PVCWhite16 AWG0.1"White-40°F to +176°F1Copper€84.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIRTHCO 81096 Primary Automotive Wire, 14 AWG Wire Size, PVC, Stranded, 1000 ft Length
€267.87 /unit