Flat Shipping

Flat Shipping at €24.99 + VAT

WIREMOLD RC4ATCGY Assembly Quad Pt 20A Recpt Gray Fl Blk | CV3TYM

WIREMOLD RC4ATCGY Assembly Quad Pt 20A Recpt Gray Fl Blk

Item: CV3TYM Model: RC4ATCGYCross Ref: 26Y179
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€766.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCover
Application SectorCommercial
Component TypeFull Assemblies
FinishGray
No. Of Knockouts2
Product Depth Us16.38"
Product Environmental ProfileYes
Product Height Us8 1/4"
Product Width Us8 1/4"

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)20.96
Ship length (cm)40.64
Ship width (cm)20.32
Country of OriginMX

Product Variants

ProductModelShapeMaterialFinishPrice
WIREMOLD 1043S Floor Box Blanking Plate Ss 2 Inch Thread | CV3TYV 1043S---€70.46
WIREMOLD S125B Floor Box Cover Plate Brass | CV3TZL S125B---€138.41
WIREMOLD 828PR-BLK Floor Box Cover, Rectangular, 4 1/8 Inch Length, 3 3/16 Inch Width | CV3UCU 828PR-BLKRectangularPolycarbonateBlack€57.93
WIREMOLD 828SPTC Floor Box Cover, Rectangular, 4 3/16 Inch Length, 3 1/8 Inch Width | CV3UCV 828SPTCRectangularBrass-€110.07
WIREMOLD 829CK Floor Box Cover, Rectangular, 4 3/16 Inch Length, 3 1/8 Inch Width | CV3UCW 829CKRectangularBrass-€92.46
WIREMOLD 829CK-1 Floor Box Cover, Rectangular, 4 3/16 Inch Length, 3 1/8 Inch Width | CV3UCX 829CK-1RectangularBrass-€93.74
WIREMOLD 829STC Floor Box Cover, Rectangular, 4 3/16 Inch Length, 3 1/8 Inch Width | CV3UCY 829STCRectangularBrass-€132.99

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIREMOLD RC4ATCGY Assembly Quad Pt 20A Recpt Gray Fl Blk
€766.46 /unit