Flat Shipping

Flat Shipping at €24.99 + VAT

WIREMOLD AMDTP-4 Service Pole, 2 Channels, 6 Outlets, 5-20R, 0, 10 ft 5 Inch Size

Item: CV3UEM Model: AMDTP-4Cross Ref: 26Y062
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€551.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemService Pole
Channel2
ColorGray
Culus ListedYes
Data Communication Outlet0
Data Communication Outlets0
Depth2 3/8"
FinishAnodized
Height2 3/8"
Includes(1) Circuit, (2) 20A 125V Duplex Receptacles , (2) 20A 125V Duplex Receptacles
Length125"
MaterialAluminum , Metallic
Nema Outlet(6) 5-20R
Number Of Channels2
Total Number Of Outlets6
Voltage125V
Width2 1/4"
Nema Outlets(6) NEMA 5-20R
StandardsACCESSORIES: FILE E53857 GUIDE RVUR MEETS ARTICLE 380 AND 386 OF NEC, CULUS LISTED MULTIOUTLET ASSEMBLIES: FILE E15191, E178348 GUIDE PVGT, RACEWAY FITTINGS: FILE E41751 GUIDE RJPR
Wire Size#10 THHN/ #15 THWN

Shipping Info:

Ship weight (kg) 8.1
Ship height (cm)6.03
Ship length (cm)2.54
Ship width (cm)5.72
Country of OriginUS

Product Variants

ProductModelMaterialHeightColorNumber Of ChannelsFinishDepthNumber Of KnockoutsNema OutletPrice
WIREMOLD 30TC-2V Service Pole, 1 Channels, 1 Knockouts, 10 ft 5 Inch Size | CV3UEJ 30TC-2VSteel1 1/2"Ivory1Enamel1 1/2"1-€578.80
WIREMOLD 25DTC-412 Service Pole, 2 Channels, 12 ft 5 Inch Size, 2 1/4 Inch Width x 2 1/4 Inch Height, Ivory | CV3UEK 25DTC-412Steel2 1/4"Ivory2Enamel2 1/4"--€390.04
WIREMOLD 30TC-412V Service Pole, 2 Channels, 2 Knockouts, 12 ft 5 Inch Size | CV3UEL 30TC-412VSteel3"Ivory2Enamel3"2-€867.81
WIREMOLD 25DTP4ACT Service Pole, 2 Channels, 6 Outlets, 5-20R, 10 ft 5 Inch Size | CV3UEN 25DTP4ACTSteel2 1/4"Ivory2Enamel--(6) 5-20R€363.47
WIREMOLD 30TP-2V Service Pole, 2 Channels, 6 Outlets, 5-20R, 10 ft 5 Inch Size | CV3UEP 30TP-2VSteel1 1/2"Ivory2Enamel1 1/2"-(6) 5-20R€593.53
WIREMOLD 25DTP4 Service Pole, 2 Channels, 6 Outlets, 5-20R, 10 ft 5 Inch Size | CV3UEQ 25DTP4Steel2 1/4"Ivory2Enamel--(6) 5-20R€339.50
WIREMOLD 30TP-4V Service Pole, 2 Channels, 6 Outlets, 5-20R, 10 ft 5 Inch Size | CV3UER 30TP-4VSteel2 3/4"Ivory2Enamel2 3/4"-(6) 5-20R€713.75

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIREMOLD AMDTP-4 Service Pole, 2 Channels, 6 Outlets, 5-20R, 0, 10 ft 5 Inch Size
€551.65 /unit