Flat Shipping

Flat Shipping at €24.99 + VAT

WIREMOLD 4001DA Raceway Clip Divider | AD3GBD 3ZA38

WIREMOLD 4001DA Raceway Clip Divider

Item: AD3GBD Model: 4001DACross Ref: 3ZA38
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDivider Clip
FinishPlated
Height1"
Length4 1/2"
MaterialSteel
Width1 1/2"
Basic MaterialSteel
ColorGray
Compatible With Product Type4000 Raceways
FeaturesRequired for Holding G4000D Divider in Place
H1"
IncludesDivider Clip
Product TypeWire Clip, Mounting Straps & Couplings
Raceway Height1 3/4"
Raceway Width4 3/4"
Series4000 Series
StandardsADA COMPLIANT, CULUS, UL LISTED, UL5
W1 1/2"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)11.43
Ship width (cm)3.81
HS code7326908588
Country of OriginUS

Product Variants

ProductModelHeightColorMountingNumber Of ChannelsFinishMaterialTypeRaceway TypePrice
WIREMOLD V4047C-1 One Gang Device Plate Ivory Snap On | AD2FNH 3NYP6 V4047C-15 1/8"IvorySnap On1-Steel4000 Series-€20.25
WIREMOLD G4047C-2 Two Gang Device Plate Gray Snap On | AD2FNJ 3NYP7 G4047C-25 1/8"GraySnap On1-Steel4000 Series-€26.85
WIREMOLD V4047C-2 Two Gang Device Plate Ivory Snap On | AD2FNK 3NYP8 V4047C-25 1/8"IvorySnap On1-Steel4000 Series-€26.07
WIREMOLD G4000C Raceway Cover Steel | AD3GBA 3ZA35 G4000C1/4"Gray---Steel--€32.73
RFQ
WIREMOLD G4000D Raceway Divider Steel | AD3GBB 3ZA36 G4000D0.062"Gray---Steel--€11.10
RFQ
WIREMOLD 4001A Raceway Coupling Steel | AD3GBC 3ZA37 4001A1 1/2"---GalvanizedSteel--€13.13
WIREMOLD G4000WC Raceway Clip Wire | AD3GBE 3ZA39 G4000WC1 1/2"Gray---Steel--€5.39

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIREMOLD 4001DA Raceway Clip Divider
€3.03 /unit