WIRECRAFTERS SD688 Slide Door Woven Wire Partition | AC6QGV 35W560

WIRECRAFTERS SD688 Slide Door Woven Wire Partition

Item: AC6QGV Model: SD688Cross Ref: 35W560
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,354.75 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSliding Gate
Base Plate Depth7"
Base Plate Width2"
ColorGray
Door Height96"
Door Size6 ft. x 8 ft.
Door TypeSliding
Door Width72"
Exterior Swing DirectionUniversal
FinishEnamel, Powder Coated
FunctionAllows Access Inside Cage Or Through Cage With A Slide Door
Gauge10 ga.
Height8 ft.
Includes(2) Door Posts
Lock TypePadlock
MaterialSteel
Mesh Size2" x 1"
Method Of ConstructionWoven
Mounting OrientationLeft, Right
Opening TypeSliding
Overall Depth2"
Post MaterialSteel Tubing
Post Width2"
Wire Mesh Opening Height2"
Wire Mesh Opening Width1"
Wire Room ComponentsWire Partition Doors
Includes Mounting HardwareYes
Mounting Hardware Included3/8" Standard Thread Grade 2 Plated Fasteners
Overall Height8.4 ft.
Overall Width76"
StandardsANSI/RIA, OSHA
Wire Diameter10 ga.

Shipping Info:

Ship weight (kg) 97.2
Ship height (cm)152.4
Ship length (cm)243.84
Ship width (cm)73.66
HS code7314496000
Country of OriginUS

Product Variants

ProductModelHeightDoor HeightDoor WidthDoor SizeMaterialFinishColorGaugePrice
WIRECRAFTERS SD388 Slide Door Woven Wire Partition | AC6QGR 35W557 SD3888 ft.96"36"3 ft. x 8 ft.SteelEnamel, Powder CoatedGray10 ga.€865.15
RFQ
WIRECRAFTERS SD488 Slide Door Woven Wire Partition | AC6QGT 35W558 SD4888 ft.96"48"4 ft. x 8 ft.SteelEnamel, Powder CoatedGray10 ga.€927.14
RFQ
WIRECRAFTERS SD588 Slide Door Woven Wire Partition | AC6QGU 35W559 SD5888 ft.96"60"5 ft. x 8 ft.SteelEnamel, Powder CoatedGray10 ga.€1,095.73
WIRECRAFTERS SD888 Slide Door Woven Wire Partition | AC6QGW 35W561 SD8888 ft.96"96"8 ft. x 8 ft.SteelEnamel, Powder CoatedGray10 ga.€1,333.67
RFQ
WIRECRAFTERS SD1088 Slide Door Woven Wire Partition | AC6QGX 35W562 SD10888 ft.96"120"10 ft. x 8 ft.SteelEnamel, Powder CoatedGray10 ga.€1,743.90
RFQ
WIRECRAFTERS SD31010 Slide Door Woven Wire Partition | AC6QHC 35W567 SD3101010 ft.120"36"3 ft. x 10 ft.SteelEnamel, Powder CoatedGray10 ga.€1,082.80
RFQ
WIRECRAFTERS SD41010 Slide Door Woven Wire Partition | AC6QHD 35W568 SD4101010 ft.120"48"4 ft. x 10 ft.SteelEnamel, Powder CoatedGray10 ga.€1,170.27
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIRECRAFTERS SD688 Slide Door Woven Wire Partition
€1,354.75 /unit