WIRECRAFTERS RE9842SD5 Enclosure Kit, 5 Bays, 108 Inch X 42 Inch X 96 Inch, 10 Ga, Steel, Powder Coated, Gray | CV3TVJ

WIRECRAFTERS RE9842SD5 Enclosure Kit, 5 Bays, 108 x 42 x 96 Inch, 10 Ga, Steel, Powder Coated, Gray

Item: CV3TVJ Model: RE9842SD5Cross Ref: 38XZ10
In Stock

Get it by Tuesday, Jun 17

€11,577.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnclosure Kit
ColorGray
FinishPowder Coat
Gauge10 ga.
Includes(5) Sliding Doors, Overhead Track
Includes HardwareYes
MaterialSteel
Number Of Bays5
Number Of Panels7
Overall Depth42"
Overall Height96"
Overall Width108"

Shipping Info:

Ship weight (kg) 667.8
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialOverall HeightOverall WidthOverall DepthNumber Of BaysNumber Of PanelsDepthColorPrice
WIRECRAFTERS RE12836SD2 Wire Mesh Enclosure Kit, 96 H x 144 Inch W x 36 Inch D, Gray, Steel | CD3UVQ 38XZ50 RE12836SD2Steel Wire Mesh96"144"36"--36"Gray€11,857.57
WIRECRAFTERS RE8848SD2 Wire Mesh Enclosure Kit, 96 H x 96 Inch W x 48 Inch D, Gray, Steel | CD3VEZ 38XX93 RE8848SD2Steel Wire Mesh96"96"48"--48"Gray€6,208.35
WIRECRAFTERS RE8836SD2 Wire Mesh Enclosure Kit, 96 H x 96 Inch W x 36 Inch D, Gray, Steel | CD3VVN 38XY38 RE8836SD2Steel Wire Mesh96"96"36"--36"Gray€6,226.08
WIRECRAFTERS RE12842SD2 Wire Mesh Enclosure Kit, 96 H x 144 Inch W x 42 Inch D, Gray, Steel | CD3VXL 38XY39 RE12842SD2Steel Wire Mesh96"144"42"--42"Gray€11,857.57
WIRECRAFTERS RE10836SD2 Wire Mesh Enclosure Kit, 96 H x 120 Inch W x 36 Inch D, Gray, Steel | CD3WPB 38XZ47 RE10836SD2Steel Wire Mesh96"120"36"--36"Gray€7,305.91
WIRECRAFTERS RE10842SD2 Wire Mesh Enclosure Kit, 96 H x 120 Inch W x 42 Inch D, Gray, Steel | CD3XCM 38XY95 RE10842SD2Steel Wire Mesh96"120"42"--42"Gray€7,305.91
WIRECRAFTERS RE12848SD2 Wire Mesh Enclosure Kit, 96 H x 144 Inch W x 48 Inch D, Gray, Steel | CD3XZQ 38XY56 RE12848SD2Steel Wire Mesh96"144"48"--48"Gray€11,857.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIRECRAFTERS RE9842SD5 Enclosure Kit, 5 Bays, 108 x 42 x 96 Inch, 10 Ga, Steel, Powder Coated, Gray
€11,577.05 /unit