WIRECRAFTERS 810RW Welded Wire Panels 8w x 10h | AC6QFR 35W534

WIRECRAFTERS 810RW Welded Wire Panel, 8 Ft. Width, 10 Ft. Height

Item: AC6QFR Model: 810RWCross Ref: 35W534
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€535.69 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Partition Panel
ColorGray
ConstructionWelded Wire Mesh
FinishPowder Coat
Function(2) Stacked Panels To Make Up (1) Section In Between (2) Posts Or (1) Post And An Existing Wall
Gauge10 ga.
Height10 ft.
MaterialSteel
Mesh ShapeSquare
Mesh Size2" x 2"
Mesh TypeWelded Wire
Method Of ConstructionWelded
No. Of Subpanels2
Overall Depth1"
Panel Height5 ft.
Panel Size8 ft. x 5 ft.
Panel StyleStackable
Panel Width96"
Post Width2"
ShapeSquare
Width8 ft.
Wire Mesh Opening Height2"
Wire Mesh Opening Width2"
Wire Room ComponentsWire Partition Panels
Wire Thickness3/32"
Includes(2) Heavy-Duty 4 ft. H Stacking Panels
Includes Mounting HardwareNo
Overall Height10 ft.
Overall Width96"
StandardsANSI, OSHA, RIA
Wire Diameter3/32"

Shipping Info:

Ship weight (kg) 39.6
Ship height (cm)152.4
Ship length (cm)2.54
Ship width (cm)73.66
HS code7314496000
Country of OriginUS

Product Variants

ProductModelMaterialFinishHeightPanel HeightPanel WidthPanel SizeMesh TypeShapePrice
WIRECRAFTERS 18 Woven Wire Panels 1 18SteelEnamel8 ft.4 ft.12"1 ft. x 4 ft.Woven WireRectangle€199.75
RFQ
WIRECRAFTERS 28 Woven Wire Panels 2 28SteelEnamel8 ft.4 ft.24"2 ft. x 4 ft.Woven WireRectangle€234.27
RFQ
WIRECRAFTERS 38 Woven Wire Panels 3 38SteelEnamel8 ft.4 ft.36"3 ft. x 4 ft.Woven WireRectangle€277.19
RFQ
WIRECRAFTERS 48 Woven Wire Panels 4 48SteelEnamel8 ft.4 ft.48"4 ft. x 4 ft.Woven WireRectangle€320.91
WIRECRAFTERS 58 Woven Wire Panels 5 58SteelEnamel8 ft.4 ft.60"5 ft. x 4 ft.Woven WireRectangle€349.17
RFQ
WIRECRAFTERS 68 Woven Wire Panels 6 68SteelEnamel8 ft.4 ft.72"6 ft. x 4 ft.Woven WireRectangle€379.00
WIRECRAFTERS 78 Woven Wire Panels 7 78SteelEnamel8 ft.4 ft.84"7 ft. x 4 ft.Woven WireRectangle€444.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIRECRAFTERS 810RW Welded Wire Panel, 8 Ft. Width, 10 Ft. Height
€535.69 /unit