WINTERS TIW07LF Industrial Thermowell 6 inch Stem Brass | AH8KRR 38VL17

WINTERS INSTRUMENTS TIW07LF Industrial Thermowell 6 inch Stem Brass

Item: AH8KRR Model: TIW07LFCross Ref: 38VL17
In Stock

Get it by Tuesday, Jun 17

€107.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIndustrial Thermowell
Bore Dia.0.438"
Insert Length2 1/2"
MaterialLead Free Brass
Neck Extension2 1/2"
Process Connection Size3/4"
Shank Dia.0.63"
Stem Length6"
ApplicationChill Water Lines, Hot Water Lines, HVAC, Pipes, Potable Water Applications
Food SafeYes
For Stem Diameter7/16"
For Stem Length6"
For Thermometer Thread Connection1-1/4" UNEF
For Thermometer Thread Size1 1/4"
For Thermometer Thread TypeUNEF
Includes Cap And ChainNo
Includes LaggingYes
Insertion Length2 1/2"
Maximum Operating Pressure710 psi
Maximum Operating Temperature400°F
Nsf RatedYes
Process Connection3/4" MNPT
Shank TypeStepped
Thermowell TypeThreaded
Thread GenderMale
Thread Size3/4"
Thread TypeNPT

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)5.08
Ship length (cm)17.78
Ship width (cm)5.08
Country of OriginCN

Product Variants

ProductModelProcess Connection SizeInsert LengthMaterialNeck ExtensionIncludes LaggingStem LengthShank Dia.For Stem DiameterPrice
WINTERS TAS62LF Thermowell Stepped 1.3 Inch Insert Depth | AF6UFC 20JN65 TAS62LF1/2"1 1/4"Brass1 27/32"No-1/2"1/2"€22.43
WINTERS TAS64LF Thermowell Stepped 1.3 Inch Insert Depth | AF6UFD 20JN66 TAS64LF3/4"1 1/4"Brass1 27/32"No-1/2"1/2"€92.02
WINTERS TIW01LF Thermowell Stepped 2.5 Inch Insert Depth | AF6UFU 20JN84 TIW01LF3/4"2 1/2"Brass4 13/32"No3 1/2"0.63"7/16"€31.58
WINTERS TIW04LF Thermowell Stepped 5 Inch Insert Depth | AF6UFV 20JN85 TIW04LF3/4"5"Brass2 1/2"No6"0.63"7/16"€100.98
WINTERS TSW25LF Thermowell Stepped 1.3 Inch Insert Depth | AF6UGB 20JN91 TSW25LF1/2"2"Brass2 17/32"No-0.55"33/64"€14.29
WINTERS TSW45LF Thermowell Stepped 0.9 Inch Insert Depth | AF6UGC 20JN92 TSW45LF1/2"1 21/32"Brass1 61/64"No-0.35"9/32"€13.12
WINTERS TSW65LF Thermowell Stepped 0.9 Inch Insert Depth | AF6UGD 20JN93 TSW65LF1/2"1 39/64"Brass1 61/64"No-0.35"9/32"€13.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WINTERS INSTRUMENTS TIW07LF Industrial Thermowell 6 inch Stem Brass
€107.44 /unit