Flat Shipping

Flat Shipping at €24.99 + VAT

WINTERS TBR9-1-ST Threaded Thermowell, Straight Shank, 3/4 Inch MNPT, For 9 Inch Stem Length, 1 | CV3TMN

WINTERS INSTRUMENTS TBR9-1-ST Threaded Thermowell, Straight Shank, 3/4 Inch MNPT, For 9 Inch Stem Length

Item: CV3TMN Model: TBR9-1-STCross Ref: 781LP1
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€46.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStem
ApplicationSealed Systems
Food SafeNo
For Stem Diameter1/4"
For Stem Length9"
For Thermometer Thread Size1/2"
For Thermometer Thread TypeNPTF
GradeGrade 304
Includes Cap And ChainNo
Includes LaggingNo
Insert Length7 1/2"
MaterialStainless Steel
Max. Operating Pressure7000 psi
Max. Operating Temp.1200°F
Neck Extension2"
Nsf RatedNo
Process Connection Size3/4"
Process Connection TypeMNPT
Shank TypeStraight
Thermowell TypeThreaded
Thread GenderMale
Thread Size3/4"
Compatible Brand And SeriesWinters TBM Series Thermometer
For Thermometer Thread Connection1/2" NPTF
Insertion Length7 1/2"
Maximum Operating Pressure7000 psi at 70°F
Maximum Operating Temperature1200°F
Process Connection3/4" MNPT
Thread TypeNPT

Shipping Info:

Ship weight (kg) 0.3938
Country of OriginCN

Product Variants

ProductModelProcess Connection SizeInsert LengthMaterialFor Stem LengthMax. Operating PressureMax. Operating Temp.Thermowell TypeProcess Connection TypePrice
WINTERS TBR2550-TP Threaded Thermowell Brass, 1/2 Inch Mnpt, For 2 1/2 Inch Stem Lg, 1 3/8 Inch Insertion Lg | CV3THH TBR2550-TP1/2"1 3/8"Brass2 1/2"5000 psi400°FThreadedMNPT€13.32
WINTERS TBR3550-TP Threaded Thermowell Brass, 1/2 Inch Mnpt, For 4 Inch Stem Lg, 2 1/2 Inch Insertion Lg | CV3THJ TBR3550-TP1/2"2 1/2"Brass4"5000 psi400°FThreadedMNPT€20.17
WINTERS TBR650-TP Threaded Thermowell Brass, 1/2 Inch Mnpt, For 6 Inch Stem Lg, 4 1/2 Inch Insertion Lg | CV3THK TBR650-TP1/2"4 1/2"Brass6"5000 psi400°FThreadedMNPT€25.83
WINTERS TBR950-TP Threaded Thermowell Brass, 1/2 Inch Mnpt, For 9 Inch Stem Lg, 7 1/2 Inch Insertion Lg | CV3THL TBR950-TP1/2"7 1/2"Brass9"5000 psi400°FThreadedMNPT€37.93
WINTERS TBR25-TP Threaded Thermowell Brass, 3/4 Inch Mnpt, For 2 1/2 Inch Stem Lg, 1 3/8 Inch Insertion Lg | CV3THM TBR25-TP3/4"1 3/8"Brass2 1/2"5000 psi400°FThreadedMNPT€20.17
WINTERS TBR35TP Threaded Thermowell Brass, 3/4 Inch Mnpt, For 4 Inch Stem Lg, 2 1/2 Inch Insertion Lg | CV3THN TBR35TP3/4"2 1/2"Brass4"5000 psi400°FThreadedMNPT€25.83
WINTERS TBR6TP Threaded Thermowell Brass, 3/4 Inch Mnpt, For 6 Inch Stem Lg, 4 1/2 Inch Insertion Lg | CV3THP TBR6TP3/4"4 1/2"Brass6"5000 psi400°FThreadedMNPT€37.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WINTERS INSTRUMENTS TBR9-1-ST Threaded Thermowell, Straight Shank, 3/4 Inch MNPT, For 9 Inch Stem Length
€46.45 /unit