Flat Shipping

Flat Shipping at €24.99 + VAT

WINTERS TBR6-ST Threaded Thermowell, Straight Shank, Brass, 1/2 Inch Mnpt, For 6 Inch Stem Lg | CV3TMR

WINTERS INSTRUMENTS TBR6-ST Threaded Thermowell, Straight Shank, Brass, 1/2 Inch Mnpt, For 6 Inch Stem Lg

Item: CV3TMR Model: TBR6-STCross Ref: 781LL3
Limited Availability
€39.32 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight
ApplicationSealed Systems
Food SafeNo
For Stem Diameter1/4"
For Stem Length6"
For Thermometer Thread Size1/2"
For Thermometer Thread TypeNPTF
Includes Cap And ChainNo
Includes LaggingNo
Insert Length4 1/2"
MaterialBrass
Max. Operating Pressure5000 psi
Max. Operating Temp.400°F
Neck Extension2"
Nsf RatedNo
Process Connection Size1/2"
Process Connection TypeMNPT
Shank TypeStraight
Thermowell TypeThreaded
Thread GenderMale
Thread Size1/2"
Thread TypeNPT

Shipping Info:

Ship weight (kg) 0.3172
Ship length (cm)15.24
Country of OriginCN

Product Variants

ProductModelProcess Connection SizeInsert LengthMaterialFor Stem LengthMax. Operating PressureMax. Operating Temp.Thermowell TypeProcess Connection TypePrice
WINTERS TBR2550-TP Threaded Thermowell Brass, 1/2 Inch Mnpt, For 2 1/2 Inch Stem Lg, 1 3/8 Inch Insertion Lg | CV3THH TBR2550-TP1/2"1 3/8"Brass2 1/2"5000 psi400°FThreadedMNPT€13.32
WINTERS TBR3550-TP Threaded Thermowell Brass, 1/2 Inch Mnpt, For 4 Inch Stem Lg, 2 1/2 Inch Insertion Lg | CV3THJ TBR3550-TP1/2"2 1/2"Brass4"5000 psi400°FThreadedMNPT€20.17
WINTERS TBR650-TP Threaded Thermowell Brass, 1/2 Inch Mnpt, For 6 Inch Stem Lg, 4 1/2 Inch Insertion Lg | CV3THK TBR650-TP1/2"4 1/2"Brass6"5000 psi400°FThreadedMNPT€25.83
WINTERS TBR950-TP Threaded Thermowell Brass, 1/2 Inch Mnpt, For 9 Inch Stem Lg, 7 1/2 Inch Insertion Lg | CV3THL TBR950-TP1/2"7 1/2"Brass9"5000 psi400°FThreadedMNPT€37.93
WINTERS TBR25-TP Threaded Thermowell Brass, 3/4 Inch Mnpt, For 2 1/2 Inch Stem Lg, 1 3/8 Inch Insertion Lg | CV3THM TBR25-TP3/4"1 3/8"Brass2 1/2"5000 psi400°FThreadedMNPT€20.17
WINTERS TBR35TP Threaded Thermowell Brass, 3/4 Inch Mnpt, For 4 Inch Stem Lg, 2 1/2 Inch Insertion Lg | CV3THN TBR35TP3/4"2 1/2"Brass4"5000 psi400°FThreadedMNPT€25.83
WINTERS TBR6TP Threaded Thermowell Brass, 3/4 Inch Mnpt, For 6 Inch Stem Lg, 4 1/2 Inch Insertion Lg | CV3THP TBR6TP3/4"4 1/2"Brass6"5000 psi400°FThreadedMNPT€37.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WINTERS INSTRUMENTS TBR6-ST Threaded Thermowell, Straight Shank, Brass, 1/2 Inch Mnpt, For 6 Inch Stem Lg
€39.32 /unit