WINTERS STP001LF Pressure Test Plug, Lead Free Brass, 1/4 Inch Npt, 302 Deg F Max Op Temp, 1 | CV3TPK

WINTERS INSTRUMENTS STP001LF Pressure Test Plug, Lead Free Brass, 1/4 Inch Npt, 302 Deg F Max Op Temp

Item: CV3TPK Model: STP001LFCross Ref: 38VL14
In Stock

Get it by Monday, Jun 16

€11.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTest Plug
Body MaterialLead Free Brass
Cap MaterialBrass
Insert Length0.669"
Max. Operating Temp.302°F
Max. Pressure1000 psi
Mfr. SeriesSTP-LF
Min. Operating Temp.-40°F
Nsf CertifiedYes
Overall Length1 2/5"
Pressure Range0 psi to 1000 psi
Process Connection Size1/4"
Process Connection TypeNPT
Insertion Length0.669"
Manufacturers Warranty Length5 yrs.
Maximum Operating Temperature302°F
Maximum Pressure1000 psi
Minimum Operating Temperature-40°F
Process Connection1/4" NPT
Product TypeTest Plug for Drinking Water Applications
SeriesSTP-LF Series
StandardsASME B1.20.1 COMPLIANT, CRN REGISTERED
Wetted PartsBuna N

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)2.54
Ship length (cm)3.56
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelInsert LengthProcess Connection SizeMax. Operating Temp.Min. Operating Temp.Cap MaterialProcess Connection TypePrice
WINTERS STP002 Pressure Test Plug, Brass, 1/2 Inch Npt, 302 Deg F Max Op Temp | CV3TPG STP0020.693"1/2"302°F-40°FBrassNPT€10.70
WINTERS STP001 Pressure Test Plug, Brass, 1/4 Inch Npt, 302 Deg F Max Op Temp | CV3TPH STP0010.669"1/4"302°F-40°FBrassNPT€9.64
WINTERS STP002LF Pressure Test Plug, Lead Free Brass, 1/2 Inch Npt, 302 Deg F Max Op Temp, 1 | CV3TPJ STP002LF0.693"1/2"302°F-40°FBrassNPT€12.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WINTERS INSTRUMENTS STP001LF Pressure Test Plug, Lead Free Brass, 1/4 Inch Npt, 302 Deg F Max Op Temp
€11.41 /unit