Item | Pressure Gauge |
Accuracy | -0.5% to +0.5% |
Accuracy Grade | Grade 2A |
Accuracy Scale | Full Scale |
Ambient Temp. Range | -4°F to +150°F |
Application | Chemical Industries, Highly Corrosive, Oil And Gas Industry, Power Industries, Process Industries |
Bezel Gasket Material | Silicone |
Bezel Material | Phenolic |
Blowout Safety Back | Yes |
Bolt Circle Dia. | 5.39" |
Calibration Certificate Included | No |
Case Color | Black |
Case Construction | Solid Wall |
Case Depth | 3 2/5" |
Case Dia. | 5.835" |
Case Material | Phenolic |
Cleaned For Oxygen Service | No |
Compatible Process Media | Chemicals, Highly Corrosive Media, Petroleum Products |
Connection Location | Bottom |
Dial Color | White |
Dial Face Material | Aluminum |
Dry Dampening Feature | None |
Features | Pressure Relief Back, Solid Front |
Field Fillable | No |
For Use With | Media Compatible With 316L Stainless Steel |
Freeze Resistant Movement | No |
Gauge Case Color | Black |
Gauge Case Liquid | Glycerin |
Gauge Connection Location | Bottom |
Gauge Connection Size | 1/2" |
Gauge Filled With | Glycerin |
Gauge Nominal Dial Size | 4 1/2" |
Gauge Primary Range Units | Psi |
Gauge Special Options | Heavy Duty |
Gauge Wetted Parts | Stainless Steel |
Hazardous Location Rating | Not Rated |
Includes Mounting Hardware | No |
Includes Vent Plug | No |
Ip Rating, Nema Rating | IP65 |
Lens Material | Safety Glass |
Liquid Filled | Yes |
Liquid-filled Case | Yes |
Mfr. Series | PPC |
Mounting Hardware Included | No |
Mounting Type | Stem Mount |
Movement Material | Stainless Steel |
Movement Material Grade | Grade 304 |
Movement Type | Rotary |
Nominal Dial Size | 4 1/2" |
Non-sparking | No |
Over-pressure Limit | 25% |
Panel Mount Characteristics | 3 0.24" Dia Holes On 5.39" Dia Bolt Circle |
Panel-mountable | No |
Pointer Characteristics | Micrometer Adjustable |
Pointer Color | Black |
Pointer Material | Aluminum |
Pressure Gauge Type | Process Pressure Gauge |
Pressure Range | 0 psi to 600 psi |
Pressure Range Type | Pressure |
Primary Scale Minor Graduations | 10, 100 |
Primary Scale Numeric Increments | 50, 500 |
Primary Scale Units | Psi |
Process Connection Gender | Male |
Process Connection Location | Bottom |
Process Connection Size | 1/2" |
Process Connection Type | NPT |
Process Temperature Range | -40°F to +250°F |
Range | 0 psi to 600 psi |
Removable Bezel | No |
Scale Type | Dual |
Secondary Pressure Range | 0 kPa to 4140 kPa |
Secondary Scale Units | Kpa |
Sensor Grade | Grade 316L |
Sensor Material | Stainless Steel |
Sensor Type | Bourdon Tube |
Socket Grade | Grade 316L |
Socket Material | Stainless Steel |
Vibration Resistance | Liquid Filled |
Wetted Materials | Stainless Steel |
Wetted Parts Grade | Grade 316L |
Ambient Operating Temperature Range | -4°F to +150°F (-20°C to +65°C) |
Bolt Circle Diameter | 5.39" |
Case Diameter | 5.835" |
Dial Face Color | White |
Gauge Accuracy Grade | Grade 2A Process |
Gauge Case Material | Phenolic |
Includes Calibration Certificate | No |
Ip/nema Rating | NEMA IP65 |
Lens Material - Gauge | Safety Glass |
Manufacturer Warranty Length | 5 yrs. |
Primary Pressure Range | 0 to 600 |
Process Connection | 1/2" NPT Male |
Series | PPC Series |
Standards | ASME, CRN |
Wetted Parts Material | 316L Stainless Steel |