Item | Pressure Gauge |
Accuracy | -0.5% to +0.5% |
Accuracy Grade | Grade 2A |
Accuracy Scale | Full Scale |
Ambient Temp. Range | -40°F to +250°F |
Application | Chemical Industries, Highly Corrosive, Oil And Gas Industry, Power Industries, Process Industries |
Bezel Gasket Material | Silicone |
Bezel Material | Phenolic |
Blowout Safety Back | Yes |
Bolt Circle Dia. | 5.39" |
Calibration Certificate Included | No |
Case Color | Black |
Case Construction | Solid Wall |
Case Depth | 3 2/5" |
Case Dia. | 5.835" |
Case Material | Phenolic |
Cleaned For Oxygen Service | No |
Compatible Process Media | Chemicals, Highly Corrosive Media, Petroleum Products |
Dial Color | Green, Yellow |
Dial Face Material | Aluminum |
Dry Dampening Feature | None |
Field Fillable | Yes |
Gauge Case Liquid | None |
Gauge Wetted Parts | Stainless Steel |
Includes | Micrometer Adjustable Pointer, Reflective Fluorescent Yellow-Green Dial, Solid Front Case |
Includes Mounting Hardware | No |
Includes Vent Plug | No |
Ip Rating, Nema Rating | IP65 |
Liquid-filled Case | No |
Mfr. Series | PPC |
Mounting Type | Stem Mount |
Movement Material | Stainless Steel |
Movement Material Grade | Grade 304 |
Movement Type | Rotary |
Nominal Dial Size | 4 1/2" |
Non-sparking | No |
Over-pressure Limit | 25% |
Panel Mount Characteristics | 3 0.24" Dia Holes On 5.39" Dia Bolt Circle |
Panel-mountable | No |
Pointer Characteristics | Micrometer Adjustable |
Pointer Color | Black |
Pointer Material | Aluminum |
Pressure Gauge Type | Process Pressure Gauge |
Pressure Range | 0 psi to 160 psi |
Pressure Range Type | Pressure |
Primary Scale Units | Psi |
Process Connection Gender | Male |
Process Connection Location | Bottom |
Process Connection Size | 1/4" |
Process Connection Type | NPT |
Process Temperature Range | -40°F to +250°F |
Removable Bezel | No |
Scale Type | Single |
Sensor Grade | Grade 316L |
Sensor Material | Stainless Steel |
Sensor Type | Bourdon Tube |
Socket Grade | Grade 316L |
Socket Material | Stainless Steel |
Vibration Resistance | Field Fillable |
Wetted Materials | Stainless Steel |
Wetted Parts Grade | Grade 316L |
Ambient Operating Temperature Range | -40°C to +120°C, -40°F to +250°F |
Bolt Circle Diameter | 5.39" |
Case Diameter | 5.835" |
Dial Face Color | Custom Dial |
Freeze Resistant Movement | No |
Gauge Accuracy Grade | Grade 2A Process |
Gauge Case Material | Phenolic |
Hazardous Location Rating | Not Rated |
Includes Calibration Certificate | No |
Ip/nema Rating | NEMA IP65 |
Lens Material | Polycarbonate |
Lens Material - Gauge | Plastic |
Manufacturer Warranty Length | 5 yrs. |
Primary Pressure Range | 0 to 160 |
Process Connection | 1/4" NPT Male |
Series | PPC Series |
Standards | ASME, CRN, ROHS |
Wetted Parts Material | 316L Stainless Steel |