Item | Pressure Gauge |
Accuracy | -2.5% to +2.5% |
Accuracy Scale | Full Scale |
Ambient Temp. Range | -40°F to +200°F |
Application | Compressors, Hydraulics, Machinery, Motors, Pneumatics, Pumps |
Bezel Gasket Material | Silicone |
Bezel Material | Stainless Steel |
Bezel Material Grade | Grade 304 |
Bezel Mounting Type | Crimped |
Blowout Safety Back | No |
Calibration Certificate Included | No |
Case Color | Metallic |
Case Construction | Welded Joint |
Case Depth | 23/25" |
Case Dia. | 2.035" |
Case Grade | Grade 304 |
Case Material | Stainless Steel |
Cleaned For Oxygen Service | No |
Compatible Process Media | Air, Water |
Connection Location | Center Back |
Dial Color | White |
Dial Face Material | Aluminum |
Features | Ring Terminal |
Field Fillable | Yes |
Flange Dia. | 2" |
For Use With | Media Compatible With Bronze |
Freeze Resistant Movement | No |
Gauge Connection Location | Center Back |
Gauge Connection Size | 1/4" |
Gauge Nominal Dial Size | 2" |
Gauge Primary Range Units | Psi |
Gauge Socket Material | Brass |
Gauge Special Options | Heavy Duty |
Gauge Wetted Parts | Brass, Bronze |
Hazardous Location Rating | Not Rated |
Includes Vent Plug | Yes |
Ip Rating, Nema Rating | IP65 |
Lens Material | Polycarbonate |
Liquid Filled | No |
Liquid-filled Case | No |
Mfr. Series | PFQ |
Mounting Hardware Included | No |
Mounting Type | Front Flange |
Movement Material | Brass |
Nominal Dial Size | 2" |
Non-sparking | No |
Panel-mountable | Yes |
Pointer Color | Black |
Pointer Material | Aluminum |
Pressure Gauge Type | Industrial Pressure Gauge |
Pressure Range | 0 psi to 300 psi |
Pressure Range Type | Pressure |
Primary Pressure Range | 0 psi to 300 psi |
Primary Scale Units | Psi |
Process Connection Gender | Male |
Process Connection Location | Center Back |
Process Connection Size | 1/4" |
Process Connection Type | NPT |
Process Temperature Range | -40°F to +200°F |
Range | 0 psi to 300 psi |
Removable Bezel | Yes |
Scale Type | Dual |
Secondary Pressure Range | 0 psi to 2100 psi |
Secondary Scale Units | Kpa |
Sensor Material | Phosphor Bronze |
Sensor Type | Bourdon Tube |
Socket Material | Brass |
Vibration Resistance | Field Fillable |
Wetted Materials | Phosphor Bronze |
Ambient Operating Temperature Range | -40°F to +200°F (-40°C to +93°C) |
Case Diameter | 2.035" |
Dry Dampening Feature | None |
Flange Diameter | 2" |
Gauge Case Liquid | None |
Gauge Case Material | 304 Stainless Steel |
Gauge Mounting Type | Front Flange |
Includes Calibration Certificate | No |
Includes Mounting Hardware | No |
Ip/nema Rating | NEMA IP65 |
Lens Material - Gauge | Plastic |
Manufacturer Warranty Length | 5 yrs. |
Over-pressure Limit | 25% |
Process Connection | 1/4" NPT Male |
Series | PFQ Series |
Standards | ASME, CRN |
Wetted Parts Material | Phosphor Bronze |