Flat Shipping

Flat Shipping at €24.99 + VAT

WINTERS PFQ2436-DRY-2FF Panel-Mount Pressure Gauge, Front Flange, 0 to 60 psi, 2 Inch Dial, Field-Fillable, PFQ | CR7QAR

WINTERS INSTRUMENTS PFQ2436-DRY-2FF Panel-Mount Pressure Gauge, Front Flange, 0 to 60 psi, 2 Inch Dial, Field-Fillable, PFQ

Item: CR7QAR Model: PFQ2436-DRY-2FFCross Ref: 491G17
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Gauge
Accuracy-2.5% to +2.5%
Accuracy ScaleFull Scale
Ambient Temp. Range-40°F to +200°F
ApplicationCompressors, Hydraulics, Machinery, Motors, Pneumatics, Pumps
Bezel Gasket MaterialSilicone
Bezel MaterialStainless Steel
Bezel Material GradeGrade 304
Bezel Mounting TypeCrimped
Blowout Safety BackNo
Calibration Certificate IncludedNo
Case ColorMetallic
Case ConstructionWelded Joint
Case Depth1.449"
Case Dia.3.89"
Case GradeGrade 304
Case MaterialStainless Steel
Cleaned For Oxygen ServiceNo
Compatible Process MediaAir, Water
Connection LocationCenter Back
Dial ColorWhite
Dial Face MaterialAluminum
FeaturesRing Terminal
Field FillableYes
Flange Dia.2"
For Use WithMedia Compatible With Bronze
Freeze Resistant MovementNo
Gauge Connection LocationCenter Back
Gauge Connection Size1/8"
Gauge Nominal Dial Size2"
Gauge Primary Range UnitsPsi
Gauge Socket MaterialBrass
Gauge Special OptionsHeavy Duty
Gauge Wetted PartsBrass, Bronze
Hazardous Location RatingNot Rated
Includes Vent PlugYes
Ip Rating, Nema RatingIP65
Lens MaterialPolycarbonate
Liquid FilledNo
Liquid-filled CaseNo
Mfr. SeriesPFQ
Mounting Hardware IncludedNo
Mounting TypeFront Flange
Movement MaterialBrass
Nominal Dial Size2"
Non-sparkingNo
Panel-mountableYes
Pointer ColorBlack
Pointer MaterialAluminum
Pressure Gauge TypeIndustrial Pressure Gauge
Pressure Range0 psi to 60 psi
Pressure Range TypePressure
Primary Pressure Range0 psi to 60 psi
Primary Scale UnitsPsi
Process Connection GenderMale
Process Connection LocationCenter Back
Process Connection Size1/8"
Process Connection TypeNPT
Process Temperature Range-40°F to +200°F
Range0 psi to 60 psi
Removable BezelYes
Scale TypeDual
Secondary Pressure Range0 psi to 410 psi
Secondary Scale UnitsKpa
Sensor MaterialPhosphor Bronze
Sensor TypeBourdon Tube
Socket MaterialBrass
Vibration ResistanceField Fillable
Wetted MaterialsPhosphor Bronze

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)3.68
Ship length (cm)9.88
Ship width (cm)9.88
Country of OriginCN

Product Variants

ProductModelProcess Connection LocationNominal Dial SizePanel-mountablePressure RangeMounting TypePointer ColorCase ColorLens MaterialPrice
WINTERS PCT322LF Gauge Pressure 0 to 60 psi 4-1/2 Inch | AG9HFZ 20JN16 PCT322LF------SilverPlastic€43.45
WINTERS PCT323LF Gauge Pressure 0 to 100 psi 4-1/2 Inch | AG9HGA 20JN17 PCT323LF------SilverPlastic€43.45
WINTERS PCT324LF Gauge Pressure 0 to 160 psi 4-1/2 Inch | AG9HGB 20JN18 PCT324LF------SilverPlastic€43.45
WINTERS PCT325LF Gauge Pressure 0 to 200 psi 4-1/2 Inch | AG9HGC 20JN19 PCT325LF------SilverPlastic€43.45
WINTERS PCT326LF Gauge Pressure 0 to 300 psi 4-1/2 Inch | AG9HGD 20JN20 PCT326LF------SilverPlastic€43.45
WINTERS PETM213LF Max Pointer Test Gauge 2.5 inch 0-160 psi | AG9HHA 20JN40 PETM213LFTop-----BlackAcrylic€27.87
WINTERS PETM217LF Max Pointer Test Gauge 2.5 inch 0-300psi | AG9HHB 20JN41 PETM217LFTop-----BlackAcrylic€27.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WINTERS INSTRUMENTS PFQ2436-DRY-2FF Panel-Mount Pressure Gauge, Front Flange, 0 to 60 psi, 2 Inch Dial, Field-Fillable, PFQ
€23.21 /unit