WINTERS PCT331 Industrial Pressure Gauge, 0 to 600 PSI, 4 1/2 Inch Size Dial, 1/4 Inch Size NPT Male | CR4BRQ

WINTERS INSTRUMENTS PCT331 Industrial Pressure Gauge, 0 to 600 PSI, 4 1/2 Inch Size Dial, 1/4 Inch Size NPT Male

Item: CR4BRQ Model: PCT331Cross Ref: 491C49
In Stock

Get it by Monday, Jun 16

€36.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Gauge
Accuracy-1% to +1%
Accuracy GradeASME B40.100 Grade 1A
Accuracy ScaleFull Scale
Ambient Operating Temperature Range-40°F to +200°F
ApplicationCommercial
Bezel MaterialStainless Steel
Bezel Material GradeGrade 304
Blowout Safety BackNo
Calibration Certificate IncludedNo
Case ColorMetallic
Case ConstructionWelded Joint
Case Depth1.18"
Case Dia.4 23/25"
Case GradeGrade 304
Case MaterialStainless Steel
Cleaned For Oxygen ServiceNo
Compatible Process MediaAir, Steam, Water
Connection LocationBottom
Dial ColorWhite
Dial Face MaterialAluminum
Field FillableNo
For Use WithMedia Compatible With Bronze
Freeze Resistant MovementNo
Gauge Accuracy GradeGrade 1A - Industrial
Gauge Connection LocationBottom
Gauge Connection Size1/4"
Gauge Nominal Dial Size4 1/2"
Gauge Primary Range UnitsPsi
Gauge Socket MaterialBrass
Gauge Special OptionsZero Adjustment Screw
Gauge Wetted PartsBrass, Bronze
Hazardous Location RatingNot Rated
Includes Vent PlugNo
Ip Rating, Nema RatingIP52
Lens MaterialAcrylic
Liquid FilledNo
Liquid-filled CaseNo
Mfr. SeriesPCT
Mounting Hardware IncludedNo
Movement MaterialBrass
Nominal Dial Size4 1/2"
Non-sparkingNo
Over-pressure Limit25%
Panel-mountableNo
Pointer ColorBlack
Pointer MaterialAluminum
Pressure Gauge TypeIndustrial Pressure Gauge
Pressure Range0 psi to 600 psi
Pressure Range TypePressure
Primary Pressure Range0 psi to 600 psi
Primary Scale UnitsPsi
Process Connection GenderMale
Process Connection LocationBottom
Process Connection Size1/4"
Process Temperature Range-40°F to +200°F
Range0 psi to 600 psi
Removable BezelNo
Scale TypeDual
Secondary Pressure Range0 psi to 4140 psi
Secondary Scale UnitsKpa
Sensor MaterialPhosphor Bronze
Sensor TypeBourdon Tube
Socket MaterialBrass
Wetted MaterialsBrass, Phosphor Bronze

Shipping Info:

Ship weight (kg) 0.369
Ship height (cm)3
Ship length (cm)12.5
Ship width (cm)12.5
Country of OriginCN

Product Variants

ProductModelPressure Range TypeNominal Dial SizeCase MaterialAccuracyLens MaterialGauge Accuracy GradeCase ColorAmbient Operating Temperature RangePrice
WINTERS P3S6017-MAXI45 Industrial Pressure Gauge, 0 to 1000 psi, 4 1/2 Inch Size Dial, 1/2 Inch Size NPT Male | CR3YQR P3S6017-MAXI45Pressure4 1/2"Aluminum-0.5% to +0.5%GlassGrade 2A - ProcessBlack-40°F to +150°F€151.19
WINTERS P3S6017 Industrial Pressure Gauge, 0 to 1000 psi, 4 1/2 Inch Size Dial, 1/2 Inch Size NPT Male | CR3YRK P3S6017Pressure4 1/2"Aluminum-0.5% to +0.5%GlassGrade 2A - ProcessBlack-40°F to +150°F€214.72
WINTERS P1S491 Industrial Pressure Gauge, 0 to 1000 psi, 4 1/2 Inch Size Dial, 1/4 Inch Size NPT Male | CR3YRL P1S491Pressure4 1/2"Aluminum-1% to +1%GlassGrade 1A - IndustrialBlack-40°F to +200°F€71.14
WINTERS P3S6011-MAXI45 Industrial Pressure Gauge, 0 to 100 PSI, 4 1/2 Inch Size Dial, 1/4 Inch Size NPT Male | CR3YRN P3S6011-MAXI45Pressure4 1/2"Aluminum-0.5% to +0.5%GlassGrade 2A - ProcessBlack-40°F to +150°F€154.55
WINTERS P3S6011 Industrial Pressure Gauge, 0 to 100 PSI, 4 1/2 Inch Size Dial, 1/4 Inch Size NPT Male | CR3YRP P3S6011Pressure4 1/2"Aluminum-0.5% to +0.5%GlassGrade 2A - ProcessBlack-40°F to +150°F€214.72
WINTERS P3S6086 Industrial Pressure Gauge, 0 to 100 psi, 6 Inch Size Dial, 1/4 Inch Size NPT Male, Bottom | CR3YTG P3S6086Pressure6"Aluminum-0.5% to +0.5%GlassGrade 2A - ProcessBlack-40°F to +150°F€265.06
WINTERS P1S419 Industrial Pressure Gauge, 0 to 15 PSI, 4 1/2 Inch Size Dial, 1/4 Inch Size NPT Male | CR3YTH P1S419Pressure4 1/2"Aluminum-1% to +1%GlassGrade 1A - IndustrialBlack-40°F to +200°F€71.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WINTERS INSTRUMENTS PCT331 Industrial Pressure Gauge, 0 to 600 PSI, 4 1/2 Inch Size Dial, 1/4 Inch Size NPT Male
€36.73 /unit