Item | Pressure Gauge |
Accuracy | -0.5% to +0.5% |
Accuracy Grade | Grade 2A |
Accuracy Scale | Full Scale |
Ambient Operating Temperature Range | -40°F to +150°F |
Application | Boilers |
Bezel Material | Stainless Steel |
Blowout Safety Back | No |
Calibration Certificate Included | No |
Case Color | Black |
Case Construction | Welded Joint |
Case Depth | 2" |
Case Dia. | 6.342" |
Case Finish | Polished |
Case Material | Aluminum |
Cleaned For Oxygen Service | No |
Compatible Process Media | Air, Fresh Water, Oil, Steam |
Dial Color | White |
Dial Face Material | Aluminum |
Field Fillable | No |
For Use With | Air, Brass, Fresh Water, Industrial Applications, Media Compatible With Copper Alloy, Oil, Steam |
Freeze Resistant Movement | No |
Gauge Accuracy Grade | Grade 2A - Process |
Gauge Connection Location | Bottom |
Gauge Connection Size | 1/4" |
Gauge Nominal Dial Size | 6" |
Gauge Primary Range Units | Psi |
Gauge Wetted Parts | Brass, Bronze |
Hazardous Location Rating | Not Rated |
Includes Vent Plug | No |
Ip Rating, Nema Rating | IP52 |
Lens Material | Glass |
Liquid Filled | No |
Liquid-filled Case | No |
Mfr. Series | P3S 300 Series |
Mounting Hardware Included | No |
Mounting Type | Stem Mount |
Movement Material | Brass |
Nominal Dial Size | 6" |
Non-sparking | No |
Over-pressure Limit | 30% |
Panel-mountable | No |
Pointer Characteristics | Micrometer Adjustable |
Pointer Color | Black |
Pointer Material | Aluminum |
Pressure Gauge Type | Industrial Pressure Gauge |
Pressure Range | 0 psi to 60 psi |
Pressure Range Type | Pressure |
Primary Pressure Range | 0 psi to 60 psi |
Primary Scale Units | Psi |
Process Connection Gender | Male |
Process Connection Location | Bottom |
Process Connection Size | 1/4" |
Process Temperature Range | -40°F to +150°F |
Removable Bezel | No |
Scale Type | Dual |
Secondary Pressure Range | 0 psi to 410 psi |
Secondary Scale Units | Kpa |
Sensor Material | Phosphor Bronze |
Sensor Type | Bourdon Tube |
Socket Material | Brass |
Wetted Materials | Brass, Phosphor Bronze |
Case Diameter | 6.342" |
Dry Dampening Feature | None |
Gauge Case Liquid | None |
Gauge Case Material | Aluminum |
Includes Calibration Certificate | No |
Includes Mounting Hardware | No |
Ip/nema Rating | NEMA IP52 |
Lens Material - Gauge | Glass |
Manufacturer Warranty Length | 5 yrs. |
Pointer Style | Black |
Process Connection | 1/4" NPT Male |
Process Connection Type | NPT |
Series | P3S 300 Series |
Standards | ANSI/ASME, ASME, CRN |
Vibration Resistance | None |
Wetted Parts Material | Brass, Phosphor Bronze |